Shop AMERICAN BIOTECH SUPPLY

Lab Refrigerators - Pharmacy & Vaccine R

  • Mfr # PH-ABT-NSF-UCBI-0420-LH
  • Zoro # G523654442

product price: 
$
2,078.99
/ea
Free Shipping & Returns

Key Features

Probe Port Location
Back
Overall Height
33 3/8 in
Energy Usage
0.97 kWh/day
Defrost Method
Cycle
Cord Length
10 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PH-ABT-NSF-UCBI-0420-LH
Zoro #
G523654442
UPC #
-
Country of Origin
China

Dimensions

Overall Height
33 3/8 in
Cord Length
10 ft
Overall Depth
19 1/2 in
Probe Port Size
3/8 in
Overall Width
33 3/8 in

Details

Item
Vaccine Freezer
Probe Port Location
Back
Energy Usage
0.97 kWh/day
Defrost Method
Cycle
Plug Type
NEMA 5-15
Color
White
Voltage
110V AC to 120V AC
Alarm Indicator Type
Audio and Visual
Freezer Temperature - Maximum
-28 Degrees C
Shelving Type
Wire
Refrigerator/Freezer Type
Freezer
Total Capacity
4.2 cu ft
Freezer Temperature - Minimum
-15 Degrees C
Includes Alarm
Yes
Caster Configuration
Roller Wheels and Leveling Legs
Number of Shelves
2
Refrigerant Type
R-600a
Door Lock Type
Keyed Lock
Standards
cUL, ETL, ETL-C, NSF/ANSI 456, UL 471
Freezer Capacity
4.2 cu ft
Door Hinge
Left
Includes
Pharmacy Refrigerator/Freezer Tool Kit, Temperature Logs
Condenser Type
Fin and Tube
Door Type
Swing Solid
Product Type
Lab Freezer
Temperature Display
Yes
Shelving Material
PVC-Coated Wire
Control Type
Microprocessor
Number of Doors
1
Current
15 A
Alarm Type
Alarm Mute with Ring-Back, Alarm Validation, High Temperature, Low Temperature, Power Failure, Remote Alarm Contacts, Sensor Error
Includes Probe Port
Yes
Compressor Speed
3,500 RPM
Temperature Accuracy Tolerance
+/-2.6 Degrees C
Sound Level
49 dBA
Application
Pharmacy, Vaccine

Description

Vaccine Freezer, Laboratory Refrigerator/Freezer Style Undercounter, Overall Depth 19 1/2 in, Overall Height 33 3/8 in, Overall Width 33 3/8 in, Voltage 110-120V AC, Color White, Door Hinge Left, Door Type Swing Solid, Number of Doors 1, Number of Shelves 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.