Shop AMERICAN BIOTECH SUPPLY

Lab Refrigerators - Pharmacy & Vaccine R

  • Mfr # PH-ABT-NSF-UCFS-0104
  • Zoro # G823654395

product price: 
$
3,596.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Wire
Cord Length
10 ft
Caster Configuration
Leveling Legs
Standards
cUL, ETL, ETL-C, NSF/ANSI 456, UL 471
Includes Alarm
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PH-ABT-NSF-UCFS-0104
Zoro #
G823654395
UPC #
-
Country of Origin
China
Item
Pharmacy and Vaccine Refrigerator
Shelving Type
Wire
Caster Configuration
Leveling Legs
Standards
cUL, ETL, ETL-C, NSF/ANSI 456, UL 471
Includes Alarm
Yes
Product Type
Pharmacy and Vaccine Refrigerator
Sound Level
34 dBA
Alarm Type
Alarm Mute with Ring-Back, Alarm Validation, High Temperature, Low Temperature, Power Failure, Remote Alarm Contacts, Sensor Error
Shelving Material
PVC-Coated Wire
Compressor Speed
4,000 RPM
Door Type
Swing Solid
Refrigerator/Freezer Type
Refrigerator
Application
Pharmacy, Vaccine
Defrost Method
Cycle
Weight
66 lb
Refrigerator Capacity
1 cu ft
Refrigerator Temperature - Maximum
10 Degrees C
Total Capacity
1 cu ft
Temperature Display
Yes
Control Type
Microprocessor
Door Hinge
Right
Refrigerator Temperature - Minimum
1 Degrees C
Probe Port Location
Back
Plug Type
NEMA 5-15
Current
0.9 A
Number of Shelves
3
Voltage
110-120V AC
Temperature Accuracy Tolerance
+/-1.5 Degrees C
Alarm Indicator Type
Audio and Visual
Includes
Probes
Number of Doors
1
Refrigerant Type
R-600a
Interior Lighting Type
LED
Includes Probe Port
Yes
Color
White
Condenser Type
Fin and Tube
Features
Forced Air Technology
Door Lock Type
Keyed Lock
Laboratory Refrigerator/Freezer Style
Tabletop
Energy Usage
0.71 kWh/day
Shelf Adjustability
Adjustable, Fixed

Description

Pharmacy and Vaccine Refrigerator, Laboratory Refrigerator/Freezer Style Tabletop, Overall Depth 19 1/4 in, Overall Height 20 1/8 in, Overall Width 20 1/8 in, Voltage 110-120V AC, Color White, Door Hinge Right, Door Type Swing Solid, Number of Doors 1, Number of Shelves 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.