Shop AMERICAN BIOTECH SUPPLY

Lab Refrigerators - Pharmacy & Vaccine R

  • Mfr # PH-ABT-NSF-UCFS-0120-LH
  • Zoro # G823654982

product price: 
$
1,913.99
/ea
Free Shipping & Returns

Key Features

Refrigerant Type
R-600a
Condenser Type
Fin and Tube
Probe Port Size
3/8 in
Overall Width
20 3/4 in
Voltage
110V AC to 120V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PH-ABT-NSF-UCFS-0120-LH
Zoro #
G823654982
UPC #
-
Country of Origin
China
Item
Vaccine Freezer
Refrigerant Type
R-600a
Condenser Type
Fin and Tube
Voltage
110V AC to 120V AC
Shelving Material
PVC-Coated Wire
Control Type
Microprocessor
Temperature Display
Yes
Compressor Speed
4,000 RPM
Alarm Indicator Type
Audio and Visual
Color
White
Freezer Capacity
1.7 cu ft
Door Hinge
Left
Total Capacity
1.7 cu ft
Freezer Temperature - Maximum
-28 Degrees C
Includes Alarm
Yes
Number of Doors
1
Alarm Type
Alarm Mute with Ring-Back, Alarm Validation, High Temperature, Low Temperature, Power Failure, Remote Alarm Contacts, Sensor Error
Number of Shelves
3
Shelving Type
Wire
Refrigerator/Freezer Type
Freezer
Application
Pharmacy, Vaccine
Energy Usage
0.75 kWh/day
Probe Port Location
Back
Standards
cUL, ETL, ETL-C, NSF/ANSI 456, UL 471
Temperature Accuracy Tolerance
+/-2.7 Degrees C
Caster Configuration
Leveling Legs
Door Lock Type
Keyed Lock
Product Type
Lab Freezer
Shelf Adjustability
Adjustable, Fixed
Door Type
Swing Solid
Plug Type
NEMA 5-15
Defrost Method
Cycle
Freezer Temperature - Minimum
-15 Degrees C
Sound Level
34 dBA
Includes Probe Port
Yes
Current
1 A
Weight
80 lb
Includes
Pharmacy Refrigerator/Freezer Tool Kit, Temperature Logs

Description

Vaccine Freezer, Laboratory Refrigerator/Freezer Style Undercounter, Overall Depth 19 1/4 in, Overall Height 20 3/4 in, Overall Width 20 3/4 in, Voltage 110-120V AC, Color White, Door Hinge Left, Door Type Swing Solid, Number of Doors 1, Number of Shelves 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.