Shop AMERICAN BIOTECH SUPPLY

Lab Refrigerators - Pharmacy & Vaccine R

  • Mfr # PH-ABT-NSF-UCFS-0204
  • Zoro # G023654645

product price: 
$
2,989.99
/ea
Free Shipping & Returns

Key Features

Door Hinge
Right
Shelving Material
PVC-Coated Wire
Overall Depth
22 3/4 in
Standards
cULus, ETL, ETL-C
Overall Height
35 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PH-ABT-NSF-UCFS-0204
Zoro #
G023654645
UPC #
-
Country of Origin
China
Item
Pharmacy and Vaccine Refrigerator
Door Hinge
Right
Shelving Material
PVC-Coated Wire
Standards
cULus, ETL, ETL-C
Door Lock Type
Keyed Lock
Refrigerator Temperature - Maximum
10 Degrees C
Energy Usage
0.58 kWh/day
Condenser Type
Fin and Tube
Refrigerator Capacity
2.5 cu ft
Application
Pharmacy, Vaccine
Includes
Probes
Refrigerator/Freezer Type
Refrigerator
Number of Doors
1
Weight
69 lb
Temperature Display
Yes
Alarm Type
Alarm Mute with Ring-Back, Alarm Validation, High Temperature, Low Temperature, Power Failure, Remote Alarm Contacts, Sensor Error
Includes Alarm
Yes
Refrigerant Type
R-600a
Current
0.9 A
Shelving Type
Wire
Plug Type
NEMA 5-15
Temperature Accuracy Tolerance
+/-1.1 Degrees C
Color
White
Total Capacity
2.5 cu ft
Probe Port Location
Back
Sound Level
34 dBA
Alarm Indicator Type
Audio and Visual
Refrigerator Temperature - Minimum
1 Degrees C
Voltage
110V AC to 120V AC
Shelf Adjustability
Adjustable, Fixed
Defrost Method
Cycle
Caster Configuration
Leveling Legs
Number of Shelves
4
Control Type
Microprocessor
Compressor Speed
4,000 RPM
Features
Forced Air Technology
Door Type
Swing Solid
Product Type
Pharmacy and Vaccine Refrigerator
Includes Probe Port
Yes

Description

Pharmacy and Vaccine Refrigerator, Laboratory Refrigerator/Freezer Style Undercounter, Overall Depth 22 3/4 in, Overall Height 35 3/4 in, Overall Width 35 3/8 in, Voltage 110-120V AC, Color White, Door Hinge Right, Door Type Swing Solid, Number of Doors 1, Number of Shelves 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.