LabFridge, 30.75"H, Undercounter, Wht

  • Mfr # PH-ABT-HC-UCBI-0204-LH
  • Zoro # G903513987
product price: 
$
1,731.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
17 3/4 in
Includes
Leveling Legs, Magnetic Door Gasket
Overall Height
30 3/4 in
Overall Depth
22 3/4 in
Voltage
115V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PH-ABT-HC-UCBI-0204-LH
Zoro #
G903513987
UPC #
-
Country of Origin
China
Includes
Leveling Legs, Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Undercounter
Door Type
Swing Solid
Features
Forced Draft Air Circulation
Total Capacity
2.5 cu ft
Number of Doors
1
Refrigerator Capacity
2.5 cu ft
Control Type
Microprocessor
Number of Shelves
4
Defrost
Cycle
Item
Lab Refrigerator
Refrigerator Temperature Range (C)
2 Degrees to 8 Degrees
Door Material
Solid
Product Type
Lab Refrigerator
Agency Compliance
c-UL, UL
Door Hinge
Left
Laboratory Refrigerator/Freezer Item
Refrigerator
Refrigerator Capacity (Cu.-Ft.)
2.5 cu ft
Application - Laboratory Refrigerator/Freezer
Pharmacy
Hz
60 Hz
Amps
90
Application
Pharmacy
Refrigerator Temperature Range (F)
36 Degrees to 46 Degrees
Green Certification or Other Recognition
AP Certified Nontoxic
Shelf Adjustability
Adjustable
Condenser Type
Fin and Tube
Temperature Accuracy Tolerance
+/-1 Degrees C
Alarm Type
High Temperature, Low Temperature, Remote Alarm Contacts
Refrigerator Temperature - Minimum
2 Degrees C
Refrigerator Temperature - Maximum
7 Degrees C
Current
0.9 A
Temperature Display
Yes
Compressor Speed
3,500 RPM
Energy Usage
0.58 kWh/day
Alarm Indicator Type
Audio and Visual
Door Lock Type
Keyed Lock
Plug Type
NEMA 5-15
Weight
69 lb
Includes Probe Port
Yes
Refrigerant Type
R-600a
Defrost Method
Cycle
Standards
ADA, cUL, UL
Includes Alarm
Yes
Refrigerator/Freezer Type
Refrigerator
Interior Lighting Type
LED
Door Insulation Material
HDU
Frequency
60 Hz
Shelving Material
Powder Coated Wire
Shelving Type
Wire
Caster Configuration
Leveling Legs
Wire Color
White

Dimensions

Overall Width
17 3/4 in
Overall Height
30 3/4 in
Overall Depth
22 3/4 in
Refrigerator Interior Depth
13 1/4 in
Refrigerator Interior Width
14 in
Refrigerator Interior Height
23 1/4 in
Probe Port Size
3/8 in
Fits Chest Size
Forced Draft Air Circulation

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Undercounter, Refrigerator Capacity (Cu.-Ft.) 2.5 cu ft, Freezer Capacity (Cu.-Ft.) Not Applicable, Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees , Overall Depth 22 3/4 in, Overall Height 30 3/4 in, Overall Width 17 3/4 in, Defrost Cycle, Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees , Amps 90, Hz 60, Voltage 115V, Color White, Door Hinge Left

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews