Shop AMERICAN BIOTECH SUPPLY

LabFridge, 72"H, Upright, Wht, 14 cu ft

  • Mfr # ABT-HC-RFP-14
  • Zoro # G202016998

product price: 
$
3,661.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
23 5/8 in
Includes
Leveling Legs, Magnetic Door Gasket
Overall Height
72 in
Overall Depth
24 3/8 in
Voltage
115V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ABT-HC-RFP-14
Zoro #
G202016998
UPC #
-
Country of Origin
China
Includes
Leveling Legs, Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Features
0.1 Degrees Resolution Adjustable Temperature Display in Celsius or Fahrenheit, Alarm Mute with Ring Back, Magnetic Door Gasket, Resettable 1-Point Min/Max History
Total Capacity
14 cu ft
Number of Doors
1
Refrigerator Capacity
14 cu ft
Control Type
Microprocessor
Number of Shelves
5
Application - Laboratory Refrigerator/Freezer
General Purpose
Refrigerator Capacity (Cu.-Ft.)
14 cu ft
Door Hinge
Right
Amps
3
Refrigerator Temperature Range (F)
33.8 Degrees to 50 Degrees
Item
Lab Refrigerator
Agency Compliance
ETL
Door Material
Solid
Application
General Purpose
Defrost
Cycle
Laboratory Refrigerator/Freezer Item
Refrigerator
Hz
60 Hz
Refrigerator Temperature Range (C)
-15 Degrees to -25 Degrees
Includes Alarm
Yes
Temperature Accuracy Tolerance
+/-1 Degrees C
Condenser Type
Fin and Tube
Alarm Indicator Type
Audio and Visual
Refrigerator/Freezer Type
Refrigerator
Plug Type
NEMA 5-15
Product Type
Lab Refrigerator
Alarm Type
Alarm Mute with Ring-Back, Alarm Validation, High Temperature, Low Temperature, Power Failure, Remote Alarm Contacts, Sensor Error
Frequency
60 Hz
Door Lock Type
Keyed Lock
Includes Probe Port
Yes
Compressor Speed
3,500 RPM
Standards
ETL
Temperature Display
Yes
Refrigerator Temperature - Maximum
10 Degrees C
Defrost Method
Cycle
Shelf Adjustability
Adjustable
Refrigerant Type
R-600a
Probe Port Location
Back
Current
2.5 A
Weight
180 lb
Refrigerator Temperature - Minimum
1 Degrees C
Door Insulation Material
HDU
Caster Configuration
Leveling Legs
Shelving Material
Powder Coated Wire
Shelving Type
Wire
Wire Color
White

Dimensions

Overall Width
23 5/8 in
Overall Height
72 in
Overall Depth
24 3/8 in
Refrigerator Interior Height
5 1/4 ft
Refrigerator Interior Width
19 in
Probe Port Size
3/4 in
Refrigerator Interior Depth
16 3/4 in
Fits Chest Size
0.1 Degrees Resolution Adjustable Temperature Display in Celsius or Fahrenheit, Alarm Mute with Ring Back, Magnetic Door Gasket, Resettable 1-Point Min/Max History

Description

Lab Refrigerator, Application - Laboratory Refrigerator/Freezer General Purpose, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 14 cu ft, Freezer Capacity (Cu.-Ft.) Not Applicable, Refrigerator Temperature Range (C) -15 Degrees to -25 Degrees , Overall Depth 24 3/8 in, Overall Height 72 in, Overall Width 23 5/8 in, Defrost Cycle, Refrigerator Temperature Range (F) 33.8 Degrees to 50 Degrees , Amps 3, Hz 60, Voltage 115V, Color White, Door Hinge Right

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.