Zoro Homepage

Laboratory Freezer, 20 cu ft

  • Mfr # ABT-HC-MFS-20-C

  • Zoro # G714644566


product price: $2,803.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Overall Width
73 3/4 in
Overall Height
34 1/2 in
Overall Depth
29 1/2 in
Voltage
115V AC
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-MFS-20-C
Zoro #
G714644566
UPC #
-
Country of Origin
China

Dimensions

Overall Width
73 3/4 in
Overall Height
34 1/2 in
Overall Depth
29 1/2 in
Freezer Interior Depth
21 1/2 in
Freezer Interior Width
67 3/8 in
Freezer Interior Height
24 1/2 in

Details

Item
Laboratory Freezer
Voltage
115V AC
Color
White
Laboratory Refrigerator/Freezer Style
Chest
Door Type
Lifting Lid Door
Features
Hydrocarbon Refrigerants
Total Capacity
20 cu ft
Number of Doors
1
Freezer Capacity
20 cu ft
Control Type
Microprocessor
Door Hinge
Top
Application
General Purpose
Current
2.1 A
Weight
175 lb
Interior Lighting Type
LED
Alarm Type
Temperature
Refrigerant Type
R-600a
Includes Probe Port
No
Refrigerator/Freezer Type
Freezer
Freezer Temperature - Minimum
-24 Degrees C
Freezer Temperature - Maximum
12 Degrees C
Door Lock Type
Keyed Lock
Standards
Green-Leaf-ABS
Frequency
60 Hz
Door Exterior Material
Steel
Plug Type
5-15P
Defrost Method
Manual
Product Type
Lab Freezer
Green Certification or Other Recognition
Significant New Alternatives Policy (SNAP)

Description

Laboratory Freezer, Laboratory Refrigerator/Freezer Style Chest, Overall Depth 29 1/2 in, Overall Height 34 1/2 in, Overall Width 73 3/4 in, Voltage 115V AC, Color White, Door Hinge Top, Door Type Lifting Lid Door, Number of Doors 1, Number of Shelves Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.