Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laboratory Freezer, 25 cu ft, 115V

  • Mfr # ABT-HC-SSF-25-LH

  • Zoro # G616214904


product price: $5,346.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Plug Type
5-15P
Door Type
Solid
Application
General Purpose, Medical Cold Storage
Refrigerant Type
R-290
Freezer Capacity
25 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-SSF-25-LH
Zoro #
G616214904
UPC #
-
Country of Origin
China

Dimensions

Overall Width
27 5/8 in
Probe Port Size
3/4 in
Overall Height
84 1/2 in
Overall Depth
32 1/4 in

Details

Plug Type
5-15P
Door Type
Solid
Application
General Purpose, Medical Cold Storage
Refrigerant Type
R-290
Freezer Capacity
25 cu ft
Product Type
Lab Freezer
Total Capacity
25 cu ft
Features
Designed for Laboratories and Medical Facilities, these Units Deliver the Accuracy and Precision you need to Support your Critical Substances, Experience Exceptional Microprocessor Temperature Control and Enjoy Environmentally Friendly Refrigerants for Energy Savings and Sustainability, These 25 cu ft. Freezers are Built to Last with their Durable Stainless-Steel Construction and Energy-Efficient Performance
Control Type
Microprocessor
Temperature Display
Yes
Interior Lighting Type
LED
Frequency
60 Hz
Caster Configuration
(4) Castors with Front Locking
Defrost Method
Automatic
Shelving Type
Wire
Number of Doors
1
Door Lock Type
Keyed Lock
Door Hinge
Left
Number of Shelves
4
Door Insulation Material
Stainless Steel
Standards
ETL
Weight
280 lb
Voltage
115V
Alarm Type
Door Ajar, Temperature
Color
Gray/Silver
Includes Alarm
Yes
Laboratory Refrigerator/Freezer Style
Upright
Alarm Indicator Type
Audio and Visual
Freezer Temperature - Maximum
-15 Degrees C
Condenser Type
Find and Tube
Shelving Material
PVC
Includes Probe Port
Yes
Door Exterior Material
Stainless Steel
Item
Laboratory Freezer
Refrigerator/Freezer Type
Freezer
Freezer Temperature - Minimum
-20 Degrees C
Current
7 A

Description

Stainless Steel Freezer

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.