Zoro Homepage

Laboratory Freezer, 25 cu ft, 115V

  • Mfr # ABT-HC-SSF-25

  • Zoro # G716214941


product price: $5,096.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Door Insulation Material
Stainless Steel
Door Type
Solid
Color
Gray/Silver
Caster Configuration
(4) Castors with Front Locking
Freezer Temperature - Minimum
-20 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-SSF-25
Zoro #
G716214941
UPC #
-
Country of Origin
China

Dimensions

Overall Width
27 5/8 in
Overall Height
84 1/2 in
Probe Port Size
3/4 in
Overall Depth
32 1/4 in

Details

Door Insulation Material
Stainless Steel
Door Type
Solid
Color
Gray/Silver
Caster Configuration
(4) Castors with Front Locking
Freezer Temperature - Minimum
-20 Degrees C
Control Type
Microprocessor
Alarm Type
Door Ajar, Temperature
Alarm Indicator Type
Audio and Visual
Features
Designed for Laboratories and Medical Facilities, these Units Deliver the Accuracy and Precision you need to Support your Critical Substances, Experience Exceptional Microprocessor Temperature Control and Enjoy Environmentally Friendly Refrigerants for Energy Savings and Sustainability, These 25 cu ft. Freezers are Built to Last with their Durable Stainless-Steel Construction and Energy-Efficient Performance
Refrigerant Type
R-290
Laboratory Refrigerator/Freezer Style
Upright
Freezer Temperature - Maximum
-15 Degrees C
Item
Laboratory Freezer
Door Exterior Material
Stainless Steel
Weight
280 lb
Condenser Type
Find and Tube
Shelving Material
PVC
Defrost Method
Automatic
Shelving Type
Wire
Application
General Purpose, Medical Cold Storage
Door Lock Type
Keyed Lock
Includes Probe Port
Yes
Door Hinge
Right
Total Capacity
25 cu ft
Interior Lighting Type
LED
Voltage
115V
Product Type
Lab Freezer
Current
7 A
Freezer Capacity
25 cu ft
Refrigerator/Freezer Type
Freezer
Standards
ETL
Plug Type
5-15P
Number of Shelves
4
Frequency
60 Hz
Temperature Display
Yes
Number of Doors
1
Includes Alarm
Yes

Description

Stainless Steel Freezer

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.