Laboratory Freezer, 79 5/8 in H

  • Mfr # ABT-HC-2586-TS

  • Zoro # G021828260


product price: $18,017.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-2586-TS
Zoro #
G021828260
UPC #
-
Country of Origin
United States

Description

Laboratory Freezer, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 36 1/4 in, Overall Height 79 5/8 in, Overall Width 49 in, Voltage 110-120V, 208-240V AC, Color Gray/White, Door Hinge Right, Door Type Solid, Number of Doors 6, Number of Shelves 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.