Zoro Homepage

Laboratory Freezer, White, 83-1/4" H

  • Mfr # PH-ABT-HC-SSP-23FA

  • Zoro # G110769139


product price: $4,222.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
26 7/8 in
Includes
Magnetic Door Gasket
Overall Height
7 ft
Overall Depth
35 3/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-ABT-HC-SSP-23FA
Zoro #
G110769139
UPC #
-
Country of Origin
China

Dimensions

Overall Width
26 7/8 in
Overall Height
7 ft
Overall Depth
35 3/4 in
Freezer Interior Height
4 3/8 ft
Freezer Interior Width
22 in
Freezer Interior Depth
24 5/8 in
Probe Port Size
3/4 in

Details

Item
Laboratory Freezer
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Features
Microprocessor Temperature Controller
Total Capacity
23 cu ft
Number of Doors
1
Freezer Capacity
23 cu ft
Control Type
Microprocessor
Number of Shelves
3
Application
Pharmacy
Application - Laboratory Refrigerator/Freezer
Pharmacy
Door Material
Solid
Amps
8 A
Laboratory Refrigerator/Freezer Item
Freezer
Hz
60 Hz
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees C
Agency Compliance
ETL
Door Hinge
Right
Freezer Temperature Range (F)
5 Degrees to -13 Degrees F
Freezer Capacity (Cu.-Ft.)
23 cu ft
Defrost
Automatic
Door Lock Type
Keyed Lock
Current
8 A
Defrost Method
Automatic
Condenser Type
Hermetic
Alarm Type
Temperature
Refrigerant Type
R-290
Freezer Temperature - Maximum
-15 Degrees C
Includes Probe Port
Yes
Refrigerator/Freezer Type
Freezer
Includes Alarm
Yes
Weight
295 lb
Temperature Display
Yes
Interior Material
Aluminum/Stainless Steel
Product Type
Lab Freezer
Interior Lighting Type
LED
Standards
cETLus
Freezer Temperature - Minimum
-25 Degrees C
Compressor Speed
3,500 RPM
Caster Configuration
(4) Swivel
Shelf Adjustability
Adjustable
Temperature Accuracy Tolerance
+/-1 Degrees C
Plug Type
5-15P
Frequency
60 Hz
Alarm Indicator Type
Audio and Visual

Description

Laboratory Freezer, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Freezer Capacity (Cu.-Ft.) 23 cu ft, Freezer Temperature Range (C) -15 Degrees to -25 Degrees C, Overall Depth 35 3/4 in, Overall Height 7 ft, Overall Width 26 7/8 in, Defrost Automatic, Refrigerator Temperature Range (F) Not Applicable, Freezer Temperature Range (F) 5 Degrees to -13 Degrees F, Amps 8 A, Hz 60 Hz, Voltage 115V, Color White, Door Hinge Right

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.