Zoro Homepage

Laboratory Freezer, White, 83-1/4" H

  • Mfr # PH-ABT-HC-SSP-49FA

  • Zoro # G010769208


product price: $6,384.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
4 1/2 ft
Includes
Magnetic Door Gasket
Overall Height
7 ft
Overall Depth
35 3/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-ABT-HC-SSP-49FA
Zoro #
G010769208
UPC #
-
Country of Origin
China

Dimensions

Overall Width
4 1/2 ft
Overall Height
7 ft
Overall Depth
35 3/4 in
Probe Port Size
3/4 in
Freezer Interior Height
4 3/8 ft
Freezer Interior Depth
24 5/8 in
Freezer Interior Width
4 1/8 ft

Details

Item
Laboratory Freezer
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Features
Microprocessor Temperature Controller
Total Capacity
49 cu ft
Number of Doors
2
Freezer Capacity
49 cu ft
Control Type
Microprocessor
Number of Shelves
6
Freezer Temperature Range (F)
5 Degrees to -13 Degrees F
Agency Compliance
ETL
Application - Laboratory Refrigerator/Freezer
Pharmacy
Door Material
Solid
Application
Pharmacy
Laboratory Refrigerator/Freezer Item
Freezer
Amps
9 A
Freezer Capacity (Cu.-Ft.)
49 cu ft
Hz
60 Hz
Defrost
Automatic
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees C
Alarm Type
Temperature
Weight
450 lb
Standards
cETLus
Temperature Accuracy Tolerance
+/-1 Degrees C
Plug Type
5-15P
Door Exterior Material
Glass
Temperature Display
Yes
Current
9 A
Freezer Temperature - Minimum
-25 Degrees C
Interior Lighting Type
LED
Compressor Speed
3,500 RPM
Alarm Indicator Type
Audio and Visual
Frequency
60 Hz
Product Type
Lab Freezer
Shelf Adjustability
Adjustable
Freezer Temperature - Maximum
-15 Degrees C
Refrigerator/Freezer Type
Freezer
Interior Material
Aluminum/Stainless Steel
Includes Alarm
Yes
Condenser Type
Hermetic
Defrost Method
Automatic
Includes Probe Port
Yes
Refrigerant Type
R-290
Caster Configuration
(4) Swivel
Door Lock Type
Keyed Lock

Description

Laboratory Freezer, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Freezer Capacity (Cu.-Ft.) 49 cu ft, Freezer Temperature Range (C) -15 Degrees to -25 Degrees C, Overall Depth 35 3/4 in, Overall Height 7 ft, Overall Width 4 1/2 ft, Defrost Automatic, Refrigerator Temperature Range (F) Not Applicable, Freezer Temperature Range (F) 5 Degrees to -13 Degrees F, Amps 9 A, Hz 60 Hz, Voltage 115V, Color White, Door Type Swing Solid

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.