Zoro Homepage

Laboratory Refrigerator, 20 cu ft

  • Mfr # ABT-HC-RFP-20G

  • Zoro # G115487502


product price: $3,634.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
30 3/4 in
Includes
Adjustable Shelves, Keyed Door Lock, Leveling Legs, Magnetic Door Gasket, Remote Alarm Contacts
Overall Height
74 5/8 in
Overall Depth
29 7/8 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-RFP-20G
Zoro #
G115487502
UPC #
-
Country of Origin
China

Dimensions

Overall Width
30 3/4 in
Overall Height
74 5/8 in
Overall Depth
29 7/8 in
Refrigerator Interior Height
65 1/4 in
Probe Port Size
3/4 in
Cord Length
6 ft
Refrigerator Interior Depth
20 3/4 in
Refrigerator Interior Width
24 3/4 in

Details

Item
Laboratory Refrigerator
Includes
Adjustable Shelves, Keyed Door Lock, Leveling Legs, Magnetic Door Gasket, Remote Alarm Contacts
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Glass
Features
Adjustable Operating Temperature Range: 1 Degrees C-10 Degrees C, Audible and Visual High/Low Temperature Alarms, Microprocessor Temperature Controller, Standard Digital Temperature Display
Total Capacity
20 cu ft
Number of Doors
1
Refrigerator Capacity
20 cu ft
Control Type
Microprocessor
Number of Shelves
5
Refrigerant Type
R-600a
Shelving Type
Wire
Refrigerator Temperature - Maximum
10 Degrees C
Refrigerator Temperature - Minimum
1 Degrees C
Includes Battery Back-Up
No
Probe Port Location
Back
Product Type
Lab Refrigerator
Sound Level
43 dB
Defrost Method
Cycle
Door Hinge
Right
Alarm Indicator Type
Audio and Visual
Interior Lighting Type
LED
Shelving Material
Metal
Condenser Type
Hermetic
Frequency
60 Hz
Standards
C-ETL, ETL, UL471
Current
2.5 A
Door Lock Type
Keyed Lock
Door Exterior Material
Glass
Compressor Speed
3,000 RPM
Temperature Display
Yes
Alarm Type
Temperature
Includes Alarm
Yes
Plug Type
5-15
Interior Material
Steel
Door Insulation Material
HDU
Weight
235 lb
Application
Medical Cold Storage, Life Science
Refrigerator/Freezer Type
Refrigerator
Temperature Accuracy Tolerance
+/-0.1 Degrees C
Shelf Adjustability
Adjustable
Handle Material
Painted Steel
Includes Probe Port
Yes
Antimicrobial
No

Description

Laboratory Refrigerator, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 29 7/8 in, Overall Height 74 5/8 in, Overall Width 30 3/4 in, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Glass, Number of Doors 1, Number of Shelves 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.