Laboratory Refrigerator, 25 cu ft, 115V
Mfr # ABT-HC-SSR-25G-LH
Zoro # G316214839
product price: $4,655.99
/eaKey Features
Includes Alarm
Yes
Standards
ETL
Weight
275 lb
Control Type
Microprocessor
Door Hinge
Left
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABT-HC-SSR-25G-LH
Zoro #
G316214839
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
33 5/8 in
Probe Port Size
3/4 in
Overall Height
84 1/2 in
Overall Width
27 5/8 in
Description
Glass Door Laboratory Refrigerator
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.