Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laboratory Refrigerator, 25 cu ft, 115V

  • Mfr # ABT-HC-SSR-25G

  • Zoro # G116214930


product price: $4,404.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Refrigerator Capacity
25 cu ft
Laboratory Refrigerator/Freezer Style
Upright
Overall Width
27 5/8 in
Door Lock Type
Keyed Lock
Overall Depth
33 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-SSR-25G
Zoro #
G116214930
UPC #
-
Country of Origin
China

Dimensions

Overall Width
27 5/8 in
Overall Depth
33 5/8 in
Probe Port Size
3/4 in
Overall Height
84 1/2 in

Details

Refrigerator Capacity
25 cu ft
Laboratory Refrigerator/Freezer Style
Upright
Door Lock Type
Keyed Lock
Caster Configuration
(4) Castors with Front Locking
Item
Laboratory Refrigerator
Alarm Type
Door Ajar, Temperature
Refrigerator Temperature - Maximum
8 Degrees C
Condenser Type
Find and Tube
Color
Gray/Silver
Interior Lighting Type
LED
Includes Alarm
Yes
Standards
ETL
Voltage
115V
Features
Designed for Laboratories and Medical Facilities, these Units Deliver the Accuracy and Precision you need to Support your Critical Substances, Experience Exceptional Microprocessor Temperature Control and Enjoy Environmentally Friendly Refrigerants for Energy Savings and Sustainability, These 25 cu ft. Refrigerators are Built to Last with their Durable Stainless-Steel Construction and Energy-Efficient Performance
Refrigerator Temperature - Minimum
3 Degrees C
Shelving Material
PVC
Includes Probe Port
Yes
Frequency
60 Hz
Number of Shelves
4
Refrigerator/Freezer Type
Refrigerator
Shelving Type
Wire
Door Exterior Material
Glass
Defrost Method
Cycle
Number of Doors
1
Plug Type
5-15P
Weight
275 lb
Current
2.5 A
Application
General Purpose, Medical Cold Storage
Temperature Display
Yes
Door Type
Glass
Refrigerant Type
R-290
Door Hinge
Right
Product Type
Lab Refrigerator
Alarm Indicator Type
Audio and Visual
Total Capacity
25 cu ft
Control Type
Microprocessor

Description

Glass Door Laboratory Refrigerator

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.