Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laboratory Refrigerator, 25 cu ft, 115V

  • Mfr # ABT-HC-SSR-25S-LH

  • Zoro # G816214957


product price: $4,655.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Number of Shelves
4
Laboratory Refrigerator/Freezer Style
Upright
Overall Depth
32 1/4 in
Interior Lighting Type
LED
Product Type
Lab Refrigerator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-SSR-25S-LH
Zoro #
G816214957
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
32 1/4 in
Probe Port Size
3/4 in
Overall Height
84 1/2 in
Overall Width
27 5/8 in

Details

Number of Shelves
4
Laboratory Refrigerator/Freezer Style
Upright
Interior Lighting Type
LED
Product Type
Lab Refrigerator
Door Hinge
Left
Standards
ETL
Voltage
115V
Condenser Type
Find and Tube
Refrigerator/Freezer Type
Refrigerator
Refrigerant Type
R-290
Current
2.5 A
Temperature Display
Yes
Plug Type
5-15P
Alarm Type
Door Ajar, Temperature
Application
General Purpose, Medical Cold Storage
Includes Alarm
Yes
Color
Gray/Silver
Includes Probe Port
Yes
Alarm Indicator Type
Audio and Visual
Shelving Material
PVC
Door Lock Type
Keyed Lock
Features
Designed for Laboratories and Medical Facilities, these Units Deliver the Accuracy and Precision you need to Support your Critical Substances, Experience Exceptional Microprocessor Temperature Control and Enjoy Environmentally Friendly Refrigerants for Energy Savings and Sustainability, These 25 cu ft. Refrigerators are Built to Last with their Durable Stainless-Steel Construction and Energy-Efficient Performance
Door Type
Solid
Weight
260 lb
Refrigerator Temperature - Maximum
8 Degrees C
Door Exterior Material
Stainless Steel
Refrigerator Temperature - Minimum
3 Degrees C
Control Type
Microprocessor
Door Insulation Material
Stainless Steel
Item
Laboratory Refrigerator
Frequency
60 Hz
Shelving Type
Wire
Defrost Method
Cycle
Total Capacity
25 cu ft
Number of Doors
1
Refrigerator Capacity
25 cu ft
Caster Configuration
(4) Castors with Front Locking

Description

Solid Door Laboratory Refrigerator

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.