Zoro Homepage

Laboratory Refrigerator, 25 cu ft, 115V

  • Mfr # ABT-HC-SSR-25S

  • Zoro # G916214970


product price: $4,404.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Weight
260 lb
Door Hinge
Right
Defrost Method
Cycle
Laboratory Refrigerator/Freezer Style
Upright
Door Exterior Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-SSR-25S
Zoro #
G916214970
UPC #
-
Country of Origin
China

Dimensions

Overall Height
84 1/2 in
Overall Width
27 5/8 in
Overall Depth
32 1/4 in
Probe Port Size
3/4 in

Details

Weight
260 lb
Door Hinge
Right
Defrost Method
Cycle
Laboratory Refrigerator/Freezer Style
Upright
Door Exterior Material
Stainless Steel
Shelving Type
Wire
Plug Type
5-15P
Voltage
115V
Item
Laboratory Refrigerator
Standards
ETL
Alarm Type
Door Ajar, Temperature
Number of Shelves
4
Total Capacity
25 cu ft
Door Lock Type
Keyed Lock
Control Type
Microprocessor
Refrigerator/Freezer Type
Refrigerator
Condenser Type
Find and Tube
Alarm Indicator Type
Audio and Visual
Includes Probe Port
Yes
Door Insulation Material
Stainless Steel
Interior Lighting Type
LED
Temperature Display
Yes
Application
General Purpose, Medical Cold Storage
Refrigerator Capacity
25 cu ft
Product Type
Lab Refrigerator
Color
Gray/Silver
Includes Alarm
Yes
Shelving Material
PVC
Door Type
Solid
Refrigerator Temperature - Minimum
3 Degrees C
Frequency
60 Hz
Refrigerator Temperature - Maximum
8 Degrees C
Refrigerant Type
R-290
Number of Doors
1
Caster Configuration
(4) Castors with Front Locking
Features
Designed for Laboratories and Medical Facilities, these Units Deliver the Accuracy and Precision you need to Support your Critical Substances, Experience Exceptional Microprocessor Temperature Control and Enjoy Environmentally Friendly Refrigerants for Energy Savings and Sustainability, These 25 cu ft. Refrigerators are Built to Last with their Durable Stainless-Steel Construction and Energy-Efficient Performance
Current
2.5 A

Description

Solid Door Laboratory Refrigerator

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.