Zoro Homepage

Laboratory Refrigerator, 72 cu ft

  • Mfr # ABT-HC-PL-72

  • Zoro # G414644590


product price: $14,914.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
81 in
Overall Height
81 1/2 in
Overall Depth
36 1/4 in
Voltage
110 to 120V AC
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-PL-72
Zoro #
G414644590
UPC #
-
Country of Origin
China

Dimensions

Overall Width
81 in
Overall Height
81 1/2 in
Overall Depth
36 1/4 in
Cord Length
10 ft
Probe Port Size
3/4 in
Refrigerator Interior Height
58 7/8 in
Refrigerator Interior Depth
25 in
Refrigerator Interior Width
76 1/2 in

Description

Laboratory Refrigerator, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 36 1/4 in, Overall Height 81 1/2 in, Overall Width 81 in, Voltage 110 to 120V AC, Color White, Door Hinge Left and Right, Door Type Swing Glass, Number of Doors 3, Number of Shelves 15

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.