Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laboratory Refrigerator, 72 cu ft

  • Mfr # ABT-HC-SPL-72

  • Zoro # G714652967


product price: $14,914.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
81 in
Overall Height
81 1/2 in
Overall Depth
36 in
Voltage
110 to 120V AC
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-SPL-72
Zoro #
G714652967
UPC #
-
Country of Origin
China

Dimensions

Overall Width
81 in
Overall Height
81 1/2 in
Overall Depth
36 in
Cord Length
10 ft
Refrigerator Interior Width
76 1/2 in
Probe Port Size
3/4 in
Refrigerator Interior Depth
25 in
Refrigerator Interior Height
58 7/8 in

Details

Item
Laboratory Refrigerator
Voltage
110 to 120V AC
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Glass
Features
Enjoy the Uniformity and Speed of Microprocessor Temperature Control and a Full Array of Alarms to Safeguard your Products, These Compressors also Deliver Enhanced System Performance and Provide a Longer Lifespan than Other Compressor Variations, Unit Controllers also Come with a Battery Backup to keep your Data Safe, VSCs Optimize Energy Consumption by Self-Adjusting to Cooling Demands
Total Capacity
72 cu ft
Number of Doors
3
Refrigerator Capacity
72 cu ft
Control Type
Microprocessor
Number of Shelves
15
Door Hinge
Left and Right
Application
High Performance, General Purpose
Energy Usage
2.01 kWh/day
Standards
C-ETL Listed, cETLus, ETL Listed, Green-Leaf-ABS, Hydrocarbon Refrigerant Safety, UL 471
Door Exterior Material
Glass
Includes Alarm
Yes
Current
5 A
Alarm Indicator Type
Audio and Visual
Plug Type
5-15P
Refrigerator/Freezer Type
Refrigerator
Condenser Type
Tube and Grid
Door Lock Type
Keyed Lock
Shelf Adjustability
Adjustable
Product Type
Lab Refrigerator
Sound Level
47 dBA
Refrigerator Temperature - Maximum
10 Degrees C
Includes Probe Port
Yes
Compressor Speed
4,000 RPM
Caster Configuration
(6) Swivel
Interior Lighting Type
LED
Weight
593 lb
Temperature Display
Yes
Refrigerator Temperature - Minimum
1 Degrees C
Refrigerant Type
R-290
Defrost Method
Cycle
Alarm Type
Door Ajar, Temperature
Includes Battery Back-Up
Yes
Green Certification or Other Recognition
Significant New Alternatives Policy (SNAP)

Description

Laboratory Refrigerator, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 36 in, Overall Height 81 1/2 in, Overall Width 81 in, Voltage 110 to 120V AC, Color White, Door Hinge Left and Right, Door Type Swing Glass, Number of Doors 3, Number of Shelves 15

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.