Zoro Homepage

Laboratory Refrigerator and Freezer

  • Mfr # ABT-HC-RFC-16A

  • Zoro # G814644527


product price: $7,090.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
31 in
Overall Height
76 in
Overall Depth
35 1/2 in
Voltage
110 to 120V AC
Color
Gray/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-RFC-16A
Zoro #
G814644527
UPC #
-
Country of Origin
China

Dimensions

Overall Width
31 in
Overall Height
76 in
Overall Depth
35 1/2 in
Refrigerator Interior Width
26 in
Freezer Interior Depth
13 1/4 in
Refrigerator Interior Height
52 5/8 in
Refrigerator Interior Depth
19 3/4 in
Freezer Interior Width
23 3/4 in
Probe Port Size
3/8 in

Details

Item
Laboratory Refrigerator and Freezer
Voltage
110 to 120V AC
Color
Gray/White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Features
Digital Display and Protective Alarm, Hydrocarbon Refrigerants, Variable Speed Compressor
Total Capacity
16 cu ft
Number of Doors
1
Freezer Capacity
3 cu ft
Refrigerator Capacity
13 cu ft
Control Type
Microprocessor
Number of Shelves
4
Door Hinge
Right
Application
General Purpose
Refrigerator/Freezer Type
Refrigerator with Freezer
Condenser Type
Tube and Grid
Energy Usage
3.73 kWh/day
Alarm Indicator Type
Audio and Visual
Shelving Material
Stainless Steel
Defrost Method
Automatic/Cycle
Interior Lighting Type
LED
Compressor Speed
4,000 RPM
Refrigerator Temperature - Minimum
1 Degrees C
Sound Level
48 dB
Alarm Type
Temperature
Current
3 A
Standards
C-ETL Listed, cETLus, CSA C22.2#120, ETL Listed, Green-Leaf-ABS, UL 471
Temperature Display
Yes
Plug Type
5-15P
Includes Battery Back-Up
Yes
Refrigerant Type
R-600a
Refrigerator Temperature - Maximum
10 Degrees C
Shelf Adjustability
Fixed
Freezer Temperature - Minimum
-35 Degrees C
Product Type
Lab Refrigerator/Freezer
Includes Alarm
Yes
Door Lock Type
Keyed Lock
Includes Probe Port
Yes
Freezer Temperature - Maximum
-15 Degrees C
Weight
262 lb
Green Certification or Other Recognition
Significant New Alternatives Policy (SNAP)

Description

Laboratory Refrigerator and Freezer, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 35 1/2 in, Overall Height 76 in, Overall Width 31 in, Voltage 110 to 120V AC, Color Gray/White, Door Hinge Right, Door Type Swing Solid, Number of Doors 1, Number of Shelves 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.