Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laboratory Refrigerator, White, 83-1/4" H

  • Mfr # PH-ABT-HC-SSP-49G

  • Zoro # G610769264


product price: $6,098.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
4 1/2 ft
Includes
Magnetic Door Gasket
Overall Height
7 ft
Overall Depth
35 3/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-ABT-HC-SSP-49G
Zoro #
G610769264
UPC #
-
Country of Origin
China

Dimensions

Overall Width
4 1/2 ft
Overall Height
7 ft
Overall Depth
35 3/4 in
Refrigerator Interior Depth
24 5/8 in
Refrigerator Interior Height
4 3/8 ft
Probe Port Size
3/4 in
Refrigerator Interior Width
4 1/4 ft

Details

Item
Laboratory Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Glass
Features
Microprocessor Temperature Controller
Total Capacity
49 cu ft
Number of Doors
2
Refrigerator Capacity
49 cu ft
Control Type
Microprocessor
Number of Shelves
8
Refrigerator Capacity (Cu.-Ft.)
49 cu ft
Refrigerator Temperature Range (F)
36 Degrees to 46 Degrees
Agency Compliance
ETL
Hz
60 Hz
Refrigerator Temperature Range (C)
2.2 Degrees to 7.7 Degrees
Application - Laboratory Refrigerator/Freezer
Pharmacy
Door Material
Glass
Application
Pharmacy
Laboratory Refrigerator/Freezer Item
Refrigerator
Amps
4.5 A
Defrost
Cycle
Refrigerant Type
R-290
Interior Material
Aluminum/Stainless Steel
Compressor Speed
3,500 RPM
Alarm Indicator Type
Audio and Visual
Condenser Type
Hermetic
Refrigerator/Freezer Type
Refrigerator
Temperature Display
Yes
Caster Configuration
(4) Swivel
Alarm Type
Temperature
Includes Alarm
Yes
Defrost Method
Cycle
Includes Probe Port
Yes
Refrigerator Temperature - Maximum
8 Degrees C
Current
4.5 A
Plug Type
5-15P
Interior Lighting Type
LED
Temperature Accuracy Tolerance
+/-1 Degrees C
Standards
cETLus
Door Lock Type
Keyed Lock
Refrigerator Temperature - Minimum
2 Degrees C
Frequency
60 Hz
Weight
515 lb
Shelf Adjustability
Adjustable
Product Type
Lab Refrigerator
Door Exterior Material
Glass

Description

Laboratory Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 49 cu ft, Refrigerator Temperature Range (C) 2.2 Degrees to 7.7 Degrees , Overall Depth 35 3/4 in, Overall Height 7 ft, Overall Width 4 1/2 ft, Defrost Cycle, Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees , Freezer Temperature Range (F) Not Applicable, Amps 4.5 A, Hz 60 Hz, Voltage 115V, Color White, Door Type Swing Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.