Laboratory Refrigerator, Wht, 78-1/4 in H

  • Mfr # ABT-HC-LP-26

  • Zoro # G306151779


product price:  $5,951.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
28 3/8 in
Includes
Magnetic Door Gasket
Overall Height
6 3/4 ft
Overall Depth
36 1/2 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ABT-HC-LP-26
Zoro #
G306151779
UPC #
-
Country of Origin
China

Dimensions

Overall Width
28 3/8 in
Overall Height
6 3/4 ft
Overall Depth
36 1/2 in
Refrigerator Interior Width
23 3/4 in
Probe Port Size
3/8 in
Refrigerator Interior Depth
28 in
Refrigerator Interior Height
4 3/8 ft

Details

Item
Laboratory Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Glass
Features
Microprocessor Temperature Controller
Total Capacity
26 cu ft
Number of Doors
1
Refrigerator Capacity
26 cu ft
Control Type
Microprocessor
Number of Shelves
4
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Defrost
Cycle
Laboratory Refrigerator/Freezer Item
Refrigerator
Agency Compliance
ETL
Hz
60 Hz
Amps
3 A
Door Hinge
Right
Application - Laboratory Refrigerator/Freezer
General Purpose
Door Material
Glass
Product Type
Lab Refrigerator
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Application
General Purpose
Refrigerator Capacity (Cu.-Ft.)
26 cu ft
Includes Probe Port
Yes
Interior Lighting Type
LED
Door Exterior Material
Powder Coated Steel
Alarm Indicator Type
Audio and Visual
Door Lock Type
Keyed Lock
Caster Configuration
Swivel
Plug Type
NEMA 5-15
Refrigerator Temperature - Minimum
1 Degrees C
Refrigerator Temperature - Maximum
10 Degrees C
Refrigerator/Freezer Type
Refrigerator
Compressor Speed
3,500 RPM
Alarm Type
Temperature
Current
3 A
Frequency
60 Hz
Refrigerant Type
R-290
Weight
315 lb
Defrost Method
Cycle
Temperature Accuracy Tolerance
+/-1 Degrees C
Door Insulation Material
HDU
Includes Alarm
Yes
Standards
ETL
Shelf Adjustability
Adjustable
Temperature Display
Yes
Condenser Type
Hermetic
Interior Material
Steel

Description

Laboratory Refrigerator, Application - Laboratory Refrigerator/Freezer General Purpose, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 26 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Freezer Temperature Range (C) Not Applicable, Overall Depth 36 1/2 in, Overall Height 6 3/4 ft, Overall Width 28 3/8 in, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Freezer Temperature Range (F) Not Applicable, Amps 3 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.