Laboratory Refrigerator, Wht, 81-3/4 in H

  • Mfr # ABT-HC-LP-23-TS

  • Zoro # G106151771


product price: $6,553.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
26 7/8 in
Includes
Magnetic Door Gasket
Overall Height
6 3/4 ft
Overall Depth
34 3/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-LP-23-TS
Zoro #
G106151771
UPC #
-
Country of Origin
China

Dimensions

Overall Width
26 7/8 in
Overall Height
6 3/4 ft
Overall Depth
34 3/4 in
Probe Port Size
3/8 in
Refrigerator Interior Width
22 in
Refrigerator Interior Depth
25 1/4 in
Refrigerator Interior Height
4 3/8 ft

Details

Item
Laboratory Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Glass
Features
Touch Screen Digital Temperature Display
Total Capacity
23 cu ft
Number of Doors
1
Refrigerator Capacity
23 cu ft
Control Type
Microprocessor
Number of Shelves
4
Laboratory Refrigerator/Freezer Item
Refrigerator
Product Type
Lab Refrigerator
Application
General Purpose
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Door Hinge
Right
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Defrost
Cycle
Door Material
Glass
Amps
3 A
Agency Compliance
ETL
Application - Laboratory Refrigerator/Freezer
General Purpose
Refrigerator Capacity (Cu.-Ft.)
23 cu ft
Hz
60 Hz
Alarm Indicator Type
Audio and Visual
Defrost Method
Cycle
Refrigerator Temperature - Minimum
1 Degrees C
Shelf Adjustability
Adjustable
Temperature Display
Yes
Includes Alarm
Yes
Standards
ETL
Includes Probe Port
Yes
Plug Type
NEMA 5-15
Interior Lighting Type
LED
Door Insulation Material
HDU
Temperature Accuracy Tolerance
+/-1 Degrees C
Condenser Type
Hermetic
Refrigerant Type
R-290
Frequency
60 Hz
Weight
296 lb
Refrigerator/Freezer Type
Refrigerator
Current
3 A
Caster Configuration
Swivel
Door Lock Type
Keyed Lock
Door Exterior Material
Powder Coated Steel
Interior Material
Steel
Alarm Type
Door Ajar, Temperature
Refrigerator Temperature - Maximum
10 Degrees C
Compressor Speed
3,500 RPM

Description

Laboratory Refrigerator, Application - Laboratory Refrigerator/Freezer General Purpose, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 23 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Freezer Temperature Range (C) Not Applicable, Overall Depth 34 3/4 in, Overall Height 6 3/4 ft, Overall Width 26 7/8 in, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Freezer Temperature Range (F) Not Applicable, Amps 3 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.