Laboratory Refrigerator, Wht, 81-3/4 in H

  • Mfr # ABT-HC-LP-23

  • Zoro # G306151762


product price: $6,019.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
26 7/8 in
Includes
Magnetic Door Gasket
Overall Height
6 3/4 ft
Overall Depth
34 3/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-LP-23
Zoro #
G306151762
UPC #
-
Country of Origin
China

Dimensions

Overall Width
26 7/8 in
Overall Height
6 3/4 ft
Overall Depth
34 3/4 in
Refrigerator Interior Height
4 3/8 ft
Refrigerator Interior Depth
25 1/4 in
Refrigerator Interior Width
22 in
Probe Port Size
3/8 in

Details

Item
Laboratory Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Glass
Features
Microprocessor Temperature Controller
Total Capacity
23 cu ft
Number of Doors
1
Refrigerator Capacity
23 cu ft
Control Type
Microprocessor
Number of Shelves
4
Application - Laboratory Refrigerator/Freezer
General Purpose
Laboratory Refrigerator/Freezer Item
Refrigerator
Agency Compliance
ETL
Application
General Purpose
Defrost
Cycle
Amps
3 A
Hz
60 Hz
Door Hinge
Right
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Refrigerator Capacity (Cu.-Ft.)
23 cu ft
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Product Type
Lab Refrigerator
Door Material
Glass
Door Insulation Material
HDU
Refrigerator Temperature - Minimum
1 Degrees C
Defrost Method
Cycle
Refrigerator/Freezer Type
Refrigerator
Compressor Speed
3,500 RPM
Refrigerant Type
R-290
Alarm Type
Temperature
Shelf Adjustability
Adjustable
Door Exterior Material
Powder Coated Steel
Temperature Accuracy Tolerance
+/-1 Degrees C
Alarm Indicator Type
Audio and Visual
Door Lock Type
Keyed Lock
Weight
296 lb
Includes Probe Port
Yes
Interior Lighting Type
LED
Condenser Type
Hermetic
Interior Material
Steel
Current
3 A
Standards
ETL
Frequency
60 Hz
Refrigerator Temperature - Maximum
10 Degrees C
Caster Configuration
Swivel
Plug Type
NEMA 5-15
Temperature Display
Yes
Includes Alarm
Yes

Description

Laboratory Refrigerator, Application - Laboratory Refrigerator/Freezer General Purpose, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 23 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Freezer Temperature Range (C) Not Applicable, Overall Depth 34 3/4 in, Overall Height 6 3/4 ft, Overall Width 26 7/8 in, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Freezer Temperature Range (F) Not Applicable, Amps 3 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.