Laboratory Refrigerator, Wht, 81-3/4 in H

  • Mfr # ABT-HC-LP-33

  • Zoro # G406151778


product price: $8,414.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
39 5/8 in
Includes
Magnetic Door Gasket
Overall Height
6 3/4 ft
Overall Depth
33 1/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-LP-33
Zoro #
G406151778
UPC #
-
Country of Origin
China

Dimensions

Overall Width
39 5/8 in
Overall Height
6 3/4 ft
Overall Depth
33 1/4 in
Refrigerator Interior Depth
23 3/4 in
Probe Port Size
3/8 in
Refrigerator Interior Height
4 3/8 ft
Refrigerator Interior Width
34 1/4 in

Details

Item
Laboratory Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Sliding Glass
Features
Microprocessor Temperature Controller
Total Capacity
33 cu ft
Number of Doors
2
Refrigerator Capacity
33 cu ft
Control Type
Microprocessor
Number of Shelves
8
Amps
4.5 A
Hz
60 Hz
Agency Compliance
ETL
Application
General Purpose
Application - Laboratory Refrigerator/Freezer
General Purpose
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Defrost
Cycle
Product Type
Lab Refrigerator
Door Hinge
Sliding
Refrigerator Capacity (Cu.-Ft.)
33 cu ft
Laboratory Refrigerator/Freezer Item
Refrigerator
Door Material
Glass
Temperature Accuracy Tolerance
+/-1 Degrees C
Frequency
60 Hz
Compressor Speed
3,500 RPM
Plug Type
NEMA 5-15
Defrost Method
Cycle
Interior Lighting Type
LED
Includes Probe Port
Yes
Door Lock Type
Keyed Lock
Shelf Adjustability
Adjustable
Door Insulation Material
HDU
Weight
369 lb
Temperature Display
Yes
Refrigerator Temperature - Maximum
10 Degrees C
Standards
ETL
Refrigerant Type
R-290
Current
4.5 A
Includes Alarm
Yes
Caster Configuration
Swivel
Refrigerator Temperature - Minimum
1 Degrees C
Alarm Type
Temperature
Door Exterior Material
Powder Coated Steel
Alarm Indicator Type
Audio and Visual
Refrigerator/Freezer Type
Refrigerator
Condenser Type
Hermetic
Interior Material
Steel

Description

Laboratory Refrigerator, Application - Laboratory Refrigerator/Freezer General Purpose, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 33 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Freezer Temperature Range (C) Not Applicable, Overall Depth 33 1/4 in, Overall Height 6 3/4 ft, Overall Width 39 5/8 in, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Freezer Temperature Range (F) Not Applicable, Amps 4.5 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.