Laboratory Refrigerator, Wht, 81-3/4 in H

  • Mfr # ABT-HC-LP-47-TS

  • Zoro # G506151760


product price: $9,698.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
4 1/2 ft
Includes
Magnetic Door Gasket
Overall Height
6 3/4 ft
Overall Depth
33 1/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ABT-HC-LP-47-TS
Zoro #
G506151760
UPC #
-
Country of Origin
China

Dimensions

Overall Width
4 1/2 ft
Overall Height
6 3/4 ft
Overall Depth
33 1/4 in
Refrigerator Interior Width
4 ft
Probe Port Size
3/8 in
Refrigerator Interior Height
4 3/8 ft
Refrigerator Interior Depth
23 in

Details

Item
Laboratory Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Sliding Glass
Features
Touch Screen Digital Temperature Display
Total Capacity
47 cu ft
Number of Doors
2
Refrigerator Capacity
47 cu ft
Control Type
Microprocessor
Number of Shelves
8
Hz
60 Hz
Defrost
Cycle
Amps
4.5 A
Application
General Purpose
Agency Compliance
ETL
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Product Type
Lab Refrigerator
Application - Laboratory Refrigerator/Freezer
General Purpose
Door Material
Glass
Door Hinge
Sliding
Laboratory Refrigerator/Freezer Item
Refrigerator
Refrigerator Capacity (Cu.-Ft.)
47 cu ft
Weight
458 lb
Temperature Accuracy Tolerance
+/-1 Degrees C
Refrigerator Temperature - Minimum
1 Degrees C
Current
4.5 A
Temperature Display
Yes
Door Insulation Material
HDU
Frequency
60 Hz
Caster Configuration
Swivel
Interior Material
Steel
Alarm Indicator Type
Audio and Visual
Defrost Method
Cycle
Compressor Speed
3,500 RPM
Plug Type
NEMA 5-15
Refrigerator Temperature - Maximum
10 Degrees C
Refrigerant Type
R-290
Shelf Adjustability
Adjustable
Alarm Type
Door Ajar, Temperature
Door Exterior Material
Powder Coated Steel
Door Lock Type
Keyed Lock
Condenser Type
Hermetic
Refrigerator/Freezer Type
Refrigerator
Includes Alarm
Yes
Interior Lighting Type
LED
Standards
ETL
Includes Probe Port
Yes

Description

Laboratory Refrigerator, Application - Laboratory Refrigerator/Freezer General Purpose, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 47 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Freezer Temperature Range (C) Not Applicable, Overall Depth 33 1/4 in, Overall Height 6 3/4 ft, Overall Width 4 1/2 ft, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Freezer Temperature Range (F) Not Applicable, Amps 4.5 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.