Laboratory Refrigerator, Wht, 81-3/4 in H

  • Mfr # ABT-HC-LP-47

  • Zoro # G106151740


product price: $7,225.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
4 1/2 ft
Includes
Magnetic Door Gasket
Overall Height
6 3/4 ft
Overall Depth
33 1/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-LP-47
Zoro #
G106151740
UPC #
-
Country of Origin
China

Dimensions

Overall Width
4 1/2 ft
Overall Height
6 3/4 ft
Overall Depth
33 1/4 in
Refrigerator Interior Depth
23 in
Refrigerator Interior Width
4 ft
Probe Port Size
3/8 in
Refrigerator Interior Height
4 3/8 ft

Details

Item
Laboratory Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Sliding Glass
Features
Microprocessor Temperature Controller
Total Capacity
47 cu ft
Number of Doors
2
Refrigerator Capacity
47 cu ft
Control Type
Microprocessor
Number of Shelves
8
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Application
General Purpose
Hz
60 Hz
Refrigerator Capacity (Cu.-Ft.)
47 cu ft
Amps
4.5 A
Application - Laboratory Refrigerator/Freezer
General Purpose
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Agency Compliance
ETL
Door Hinge
Sliding
Laboratory Refrigerator/Freezer Item
Refrigerator
Product Type
Lab Refrigerator
Door Material
Glass
Defrost
Cycle
Standards
ETL
Refrigerator Temperature - Minimum
1 Degrees C
Weight
458 lb
Current
4.5 A
Interior Lighting Type
LED
Includes Probe Port
Yes
Condenser Type
Hermetic
Frequency
60 Hz
Temperature Display
Yes
Includes Alarm
Yes
Alarm Indicator Type
Audio and Visual
Door Lock Type
Keyed Lock
Plug Type
NEMA 5-15
Caster Configuration
Swivel
Defrost Method
Cycle
Door Exterior Material
Powder Coated Steel
Interior Material
Steel
Shelf Adjustability
Adjustable
Refrigerator/Freezer Type
Refrigerator
Temperature Accuracy Tolerance
+/-1 Degrees C
Refrigerant Type
R-290
Refrigerator Temperature - Maximum
10 Degrees C
Door Insulation Material
HDU
Alarm Type
Temperature
Compressor Speed
3,500 RPM

Description

Laboratory Refrigerator, Application - Laboratory Refrigerator/Freezer General Purpose, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 47 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Freezer Temperature Range (C) Not Applicable, Overall Depth 33 1/4 in, Overall Height 6 3/4 ft, Overall Width 4 1/2 ft, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Freezer Temperature Range (F) Not Applicable, Amps 4.5 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.