Laboratory Refrigerator, Wht, 81-3/4 in H

  • Mfr # ABT-HC-LP-49

  • Zoro # G806151781


product price: $6,929.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
4 1/2 ft
Includes
Magnetic Door Gasket
Overall Height
6 3/4 ft
Overall Depth
34 3/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-LP-49
Zoro #
G806151781
UPC #
-
Country of Origin
China

Dimensions

Overall Width
4 1/2 ft
Overall Height
6 3/4 ft
Overall Depth
34 3/4 in
Refrigerator Interior Depth
24 5/8 in
Refrigerator Interior Width
4 ft
Refrigerator Interior Height
4 3/8 ft
Probe Port Size
3/8 in

Details

Item
Laboratory Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Glass
Features
Touch Screen Digital Temperature Display
Total Capacity
49 cu ft
Number of Doors
2
Refrigerator Capacity
49 cu ft
Control Type
Microprocessor
Number of Shelves
8
Application
General Purpose
Product Type
Lab Refrigerator
Door Material
Glass
Agency Compliance
ETL
Refrigerator Capacity (Cu.-Ft.)
49 cu ft
Defrost
Cycle
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Amps
4.5 A
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Laboratory Refrigerator/Freezer Item
Refrigerator
Hz
60 Hz
Application - Laboratory Refrigerator/Freezer
General Purpose
Door Hinge
Right
Includes Alarm
Yes
Frequency
60 Hz
Weight
488 lb
Alarm Indicator Type
Audio and Visual
Refrigerator Temperature - Minimum
1 Degrees C
Plug Type
NEMA 5-15
Refrigerator Temperature - Maximum
10 Degrees C
Standards
ETL
Interior Material
Steel
Door Lock Type
Keyed Lock
Condenser Type
Hermetic
Alarm Type
Temperature
Compressor Speed
3,500 RPM
Door Exterior Material
Powder Coated Steel
Defrost Method
Cycle
Current
4.5 A
Temperature Accuracy Tolerance
+/-1 Degrees C
Shelf Adjustability
Adjustable
Caster Configuration
Swivel
Refrigerator/Freezer Type
Refrigerator
Includes Probe Port
Yes
Refrigerant Type
R-290
Temperature Display
Yes
Interior Lighting Type
LED
Door Insulation Material
HDU

Description

Laboratory Refrigerator, Application - Laboratory Refrigerator/Freezer General Purpose, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 49 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Freezer Temperature Range (C) Not Applicable, Overall Depth 34 3/4 in, Overall Height 6 3/4 ft, Overall Width 4 1/2 ft, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Freezer Temperature Range (F) Not Applicable, Amps 4.5 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.