Laboratory Refrigerator, Wht, 81-3/4 in H

  • Mfr # ABT-HC-LP-69-TS

  • Zoro # G906151735


product price: $13,748.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
6 3/4 ft
Includes
Magnetic Door Gasket
Overall Height
6 3/4 ft
Overall Depth
33 1/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-LP-69-TS
Zoro #
G906151735
UPC #
-
Country of Origin
China

Dimensions

Overall Width
6 3/4 ft
Overall Height
6 3/4 ft
Overall Depth
33 1/4 in
Refrigerator Interior Height
4 3/8 ft
Refrigerator Interior Depth
24 in
Probe Port Size
3/8 in
Refrigerator Interior Width
6 1/4 ft

Details

Item
Laboratory Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Sliding Glass
Features
Touch Screen Digital Temperature Display
Total Capacity
69 cu ft
Number of Doors
3
Refrigerator Capacity
69 cu ft
Control Type
Microprocessor
Number of Shelves
12
Hz
60 Hz
Application - Laboratory Refrigerator/Freezer
General Purpose
Refrigerator Capacity (Cu.-Ft.)
69 cu ft
Amps
7.5 A
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Laboratory Refrigerator/Freezer Item
Refrigerator
Defrost
Cycle
Door Material
Glass
Door Hinge
Sliding
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Product Type
Lab Refrigerator
Agency Compliance
ETL
Application
General Purpose
Temperature Display
Yes
Condenser Type
Hermetic
Shelf Adjustability
Adjustable
Door Insulation Material
HDU
Defrost Method
Cycle
Refrigerator Temperature - Maximum
10 Degrees C
Refrigerator Temperature - Minimum
1 Degrees C
Plug Type
NEMA 5-15
Alarm Type
Door Ajar, Temperature
Interior Lighting Type
LED
Door Lock Type
Keyed Lock
Alarm Indicator Type
Audio and Visual
Interior Material
Steel
Refrigerant Type
R-290
Includes Alarm
Yes
Weight
688 lb
Includes Probe Port
Yes
Current
7.5 A
Door Exterior Material
Powder Coated Steel
Standards
ETL
Refrigerator/Freezer Type
Refrigerator
Frequency
60 Hz
Compressor Speed
3,500 RPM
Caster Configuration
Swivel
Temperature Accuracy Tolerance
+/-1 Degrees C

Description

Laboratory Refrigerator, Application - Laboratory Refrigerator/Freezer General Purpose, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 69 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Freezer Temperature Range (C) Not Applicable, Overall Depth 33 1/4 in, Overall Height 6 3/4 ft, Overall Width 6 3/4 ft, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Freezer Temperature Range (F) Not Applicable, Amps 7.5 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.