Laboratory Refrigerator, Wht, 81-3/4 in H

  • Mfr # ABT-HC-LP-72

  • Zoro # G406151730


product price: $12,390.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
6 3/4 ft
Includes
Magnetic Door Gasket
Overall Height
6 3/4 ft
Overall Depth
34 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-LP-72
Zoro #
G406151730
UPC #
-
Country of Origin
China

Dimensions

Overall Width
6 3/4 ft
Overall Height
6 3/4 ft
Overall Depth
34 in
Refrigerator Interior Height
4 3/8 ft
Refrigerator Interior Depth
24 3/4 in
Probe Port Size
3/8 in
Refrigerator Interior Width
6 1/4 ft

Details

Item
Laboratory Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Glass
Features
Microprocessor Temperature Controller
Total Capacity
72 cu ft
Number of Doors
3
Refrigerator Capacity
72 cu ft
Control Type
Microprocessor
Number of Shelves
12
Laboratory Refrigerator/Freezer Item
Refrigerator
Hz
60 Hz
Application
General Purpose
Door Hinge
Right
Door Material
Glass
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Product Type
Lab Refrigerator
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Agency Compliance
ETL
Application - Laboratory Refrigerator/Freezer
General Purpose
Amps
7.5 A
Refrigerator Capacity (Cu.-Ft.)
72 cu ft
Defrost
Cycle
Compressor Speed
3,500 RPM
Weight
693 lb
Alarm Indicator Type
Audio and Visual
Interior Lighting Type
LED
Current
7.5 A
Frequency
60 Hz
Refrigerator/Freezer Type
Refrigerator
Door Insulation Material
HDU
Caster Configuration
Swivel
Temperature Accuracy Tolerance
+/-1 Degrees C
Includes Probe Port
Yes
Alarm Type
Temperature
Refrigerant Type
R-290
Shelf Adjustability
Adjustable
Standards
ETL
Defrost Method
Cycle
Plug Type
NEMA 5-15
Includes Alarm
Yes
Door Exterior Material
Powder Coated Steel
Refrigerator Temperature - Minimum
1 Degrees C
Refrigerator Temperature - Maximum
10 Degrees C
Temperature Display
Yes
Interior Material
Steel
Door Lock Type
Keyed Lock
Condenser Type
Hermetic

Description

Laboratory Refrigerator, Application - Laboratory Refrigerator/Freezer General Purpose, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 72 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Freezer Temperature Range (C) Not Applicable, Overall Depth 34 in, Overall Height 6 3/4 ft, Overall Width 6 3/4 ft, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Freezer Temperature Range (F) Not Applicable, Amps 7.5 A, Hz 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.