Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Dewar

  • Mfr # ABS LD 30

  • Zoro # G411420197


product price: $1,646.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Overall Height
24 in
Overall Length
17 in
Overall Width
34 in
Overall Diameter
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ABS LD 30
Zoro #
G411420197
UPC #
-
Country of Origin
China

Dimensions

Overall Height
24 in
Overall Length
17 in
Overall Width
34 in
Overall Diameter
17 in

Details

Item
Liquid Dewar
Material
Aluminum
Capacity
32 L
Product Type
Cryogenic Dewar
Weight - Empty
25 lb
Operating Pressure - Maximum
22 psi
Weight - Full
82 lb
Normal Evaporation Rate
0.22 L

Description

Liquid Dewar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.