Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Dewar

  • Mfr # ABS LD 4

  • Zoro # G411420210


product price: $1,248.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Overall Height
16 3/4 in
Overall Length
7 1/4 in
Overall Width
14 5/8 in
Overall Diameter
7 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ABS LD 4
Zoro #
G411420210
UPC #
-
Country of Origin
China

Dimensions

Overall Height
16 3/4 in
Overall Length
7 1/4 in
Overall Width
14 5/8 in
Overall Diameter
7 1/4 in

Details

Item
Liquid Dewar
Material
Aluminum
Capacity
4 L
Weight - Full
13 lb
Product Type
Cryogenic Dewar
Operating Pressure - Maximum
22 psi
Normal Evaporation Rate
0.19 L
Weight - Empty
6 lb

Description

Liquid Dewar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.