Zoro Homepage

Liquid Dewar

  • Mfr # ABS LD 5

  • Zoro # G111420152


product price: $1,235.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Overall Height
18 1/4 in
Overall Length
8 3/4 in
Overall Width
17 5/8 in
Overall Diameter
8 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABS LD 5
Zoro #
G111420152
UPC #
-
Country of Origin
China

Dimensions

Overall Height
18 1/4 in
Overall Length
8 3/4 in
Overall Width
17 5/8 in
Overall Diameter
8 3/4 in

Details

Item
Liquid Dewar
Material
Aluminum
Capacity
5 L
Weight - Full
17 lb
Product Type
Cryogenic Dewar
Weight - Empty
8 lb
Normal Evaporation Rate
0.15 L
Operating Pressure - Maximum
22 psi

Description

Liquid Dewar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.