Liquid Dewar Pouring Spout
Mfr # ABS LD 50 PS
Zoro # G411420326
product price: $403.99
/ea
Free Shipping & Returns
Key Features
Material
Rubber, Steel
Overall Height
6 in
Overall Length
4 in
Overall Width
2 1/2 in
Product Type
Pouring Spout
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABS LD 50 PS
Zoro #
G411420326
UPC #
-
Country of Origin
China
Dimensions
Overall Height
6 in
Overall Length
4 in
Overall Width
2 1/2 in
Details
Item
Liquid Dewar Pouring Spout
Material
Rubber, Steel
Product Type
Pouring Spout
Compatible Product Type
Tanks
Description
Liquid Dewar Pouring Spout
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.