Shop AMERICAN BIOTECH SUPPLY

Manual Defrost Laboratory Freezer

  • Mfr # ABT-HC-MFP-30-TS

  • Zoro # G324151478


product price: 
$
13,677.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Doors
1
Shelving Material
Powder Coated Wire
Probe Port Location
Back
Door Type
Swing Solid
Door Hinge
Right
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ABT-HC-MFP-30-TS
Zoro #
G324151478
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 1/2 in
Overall Width
35 3/4 in
Freezer Interior Width
32 in
Probe Port Size
3/4 in
Freezer Interior Depth
22 1/2 in
Cord Length
6 ft
Overall Depth
35 1/2 in

Details

Item
Manual Defrost Laboratory Freezer
Number of Doors
1
Shelving Material
Powder Coated Wire
Probe Port Location
Back
Door Type
Swing Solid
Door Hinge
Right
Refrigerator/Freezer Type
Freezer
Features
Variable Speed Compressor
Total Capacity
30 cu ft
Weight
330 lb
Condenser Type
Static
Includes Alarm
Yes
Temperature Accuracy Tolerance
+/- 3 Degrees C
Color
White
Door Lock Type
Keyed Lock
Refrigerant Type
R-600a
Door Insulation Material
Urethane Foam
Voltage
110-120V AC
Freezer Capacity
30 cu ft
Standards
CSA C22.2, UL 60335-1
Alarm Indicator Type
Audio and Visual
Defrost Method
Manual
Includes
Keyed door locks
Display Type
Digital
Number of Shelves
4
Control Type
Microprocessor
Application
Medical Cold Storage
Handle Material
Stainless Steel
Includes Battery Back-Up
Yes
Includes Probe Port
Yes
Door Exterior Material
Steel
Current
3.3 A
Freezer Temperature - Minimum
-15 Degrees C
Freezer Temperature - Maximum
-25 Degrees C
Energy Usage
4.9 kWh/day
Temperature Display
Yes
Plug Type
5-15P
Product Type
Lab Freezer
Compressor Speed
3,000 RPM
Caster Configuration
4 swivel; 2 front locking

Description

Manual Defrost Laboratory Freezer, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 35 1/2 in, Overall Height 72 1/2 in, Overall Width 35 3/4 in, Voltage 110-120V AC, Color White, Door Hinge Right, Door Type Swing Solid, Number of Doors 1, Number of Shelves 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews