Shop AMERICAN BIOTECH SUPPLY

PharmaFreezer, 20-3/8"H, Tabletop, Wht

  • Mfr # PH-ABT-HC-UCFS-0120A-CAD
  • Zoro # G503510140

product price: 
$
2,884.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
23 3/4 in
Includes
Leveling Legs, Magnetic Door Gasket
Overall Height
20 3/8 in
Overall Depth
24 in
Voltage
115V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PH-ABT-HC-UCFS-0120A-CAD
Zoro #
G503510140
UPC #
-
Country of Origin
China
Includes
Leveling Legs, Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Tabletop
Door Type
Swing Solid
Features
Magnetic Door Gasket
Total Capacity
1 cu ft
Number of Doors
1
Freezer Capacity
1 cu ft
Control Type
Microprocessor
Number of Shelves
2
Laboratory Refrigerator/Freezer Item
Freezer
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Hz
60 Hz
Application - Laboratory Refrigerator/Freezer
Pharmacy
Freezer Capacity (Cu.-Ft.)
1 cu ft
Freezer Temperature Range (F)
-13 Degrees to 5 Degrees
Amps
1
Application
Pharmacy
Agency Compliance
c-UL, UL
Door Hinge
Right
Product Type
Lab Freezer
Defrost
Automatic
Item
Pharmacy Freezer
Door Material
Solid
Green Certification or Other Recognition
AP Certified Nontoxic
Compressor Speed
3,500 RPM
Condenser Type
Fin and Tube
Plug Type
NEMA 5-15
Shelf Adjustability
Adjustable
Standards
ADA, cUL, UL
Refrigerant Type
R-600a
Defrost Method
Automatic
Door Insulation Material
HDU
Temperature Accuracy Tolerance
+/-1 Degrees C
Refrigerator/Freezer Type
Freezer
Weight
80 lb
Frequency
60 Hz
Includes Alarm
Yes
Freezer Temperature - Minimum
-25 Degrees C
Current
1 A
Alarm Indicator Type
Audio and Visual
Freezer Temperature - Maximum
-15 Degrees C
Temperature Display
Yes
Includes Probe Port
Yes
Alarm Type
High Temperature, Low Temperature, Remote Alarm Contacts
Door Lock Type
Keyed Lock
Caster Configuration
Leveling Legs
Shelving Material
Powder Coated Wire
Shelving Type
Wire
Wire Color
White

Dimensions

Overall Width
23 3/4 in
Overall Height
20 3/8 in
Overall Depth
24 in
Freezer Interior Width
17 3/4 in
Freezer Interior Height
12 3/8 in
Probe Port Size
3/8 in
Freezer Interior Depth
7 1/2 in
Fits Chest Size
Magnetic Door Gasket

Description

Freezer, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Tabletop, Refrigerator Capacity (Cu.-Ft.) Not Applicable, Freezer Capacity (Cu.-Ft.) 1 cu ft, Freezer Temperature Range (C) -15 Degrees to -25 Degrees , Overall Depth 24 in, Overall Height 20 3/8 in, Overall Width 23 3/4 in, Defrost Automatic, Freezer Temperature Range (F) -13 Degrees to 5 Degrees , Amps 1, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.