PharmVaccineFridge, 26"H, Upright, Wht

  • Mfr # PH-ABT-NSF-S16S
  • Zoro # G723654532
product price: 
$
5,363.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Probe Port Size
3/8 in
Refrigerator Temperature - Minimum
1 Degrees C
Temperature Accuracy Tolerance
+/-0.9 Degrees C
Temperature Display
Yes
Caster Configuration
Swivel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PH-ABT-NSF-S16S
Zoro #
G723654532
UPC #
-
Country of Origin
China
Item
Pharmacy and Vaccine Refrigerator
Refrigerator Temperature - Minimum
1 Degrees C
Temperature Accuracy Tolerance
+/-0.9 Degrees C
Temperature Display
Yes
Caster Configuration
Swivel
Alarm Indicator Type
Audio and Visual
Refrigerator Capacity
16 cu ft
Refrigerant Type
R-290
Compressor Speed
3,500 RPM
Shelving Type
Wire
Condenser Type
Fin and Tube
Door Lock Type
Keyed Lock
Alarm Type
Alarm Mute with Ring-Back, Alarm Validation, High Temperature, Low Temperature, Power Failure, Remote Alarm Contacts, Sensor Error
Current
3 A
Weight
243 lb
Total Capacity
16 cu ft
Application
Pharmacy, Vaccine
Includes
Pharmacy Refrigerator/Freezer Tool Kit, Temperature Logs
Probe Port Location
Back
Defrost Method
Cycle
Includes Alarm
Yes
Features
Forced Air Technology
Control Type
Microprocessor
Shelving Material
PVC-Coated Wire
Door Hinge
Right
Refrigerator/Freezer Type
Refrigerator
Voltage
110-120V AC
Energy Usage
1.25 kWh/day
Product Type
Pharmacy and Vaccine Refrigerator
Sound Level
48 dBA
Door Type
Swing Solid
Interior Lighting Type
LED
Refrigerator Temperature - Maximum
10 Degrees C
Plug Type
NEMA 5-15
Includes Probe Port
Yes
Number of Doors
1
Color
White
Number of Shelves
4
Standards
cUL, ETL, ETL-C, NSF/ANSI 456, UL 471
Shelf Adjustability
Adjustable, Fixed
Wire Color
White

Dimensions

Probe Port Size
3/8 in
Cord Length
10 ft
Overall Height
26 in
Overall Depth
25 in
Overall Width
79 in
Fits Chest Size
Forced Air Technology

Description

Pharmacy and Vaccine Refrigerator, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 25 in, Overall Height 26 in, Overall Width 79 in, Voltage 110-120V AC, Color White, Door Hinge Right, Door Type Swing Solid, Number of Doors 1, Number of Shelves 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews