PharmVaccineFridge, 35"H, Upright, Wht

  • Mfr # PH-ABT-NSF-26S
  • Zoro # G923654462
product price: 
$
8,195.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Voltage
110-120V AC
Alarm Indicator Type
Audio and Visual
Interior Lighting Type
LED
Sound Level
49 dBA
Door Type
Swing Solid
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PH-ABT-NSF-26S
Zoro #
G923654462
UPC #
-
Country of Origin
China

Dimensions

Overall Width
78 in
Overall Depth
30 in
Cord Length
10 ft
Overall Height
35 in
Probe Port Size
3/8 in
Fits Chest Size
Forced Air Technology

Details

Item
Pharmacy and Vaccine Refrigerator
Voltage
110-120V AC
Alarm Indicator Type
Audio and Visual
Interior Lighting Type
LED
Sound Level
49 dBA
Door Type
Swing Solid
Plug Type
NEMA 5-15
Includes
Pharmacy Refrigerator/Freezer Tool Kit, Temperature Logs
Temperature Accuracy Tolerance
+/-0.7 Degrees C
Refrigerator Capacity
26 cu ft
Color
White
Total Capacity
26 cu ft
Features
Forced Air Technology
Refrigerator/Freezer Type
Refrigerator
Includes Alarm
Yes
Door Hinge
Right
Shelving Type
Wire
Energy Usage
1.68 kWh/day
Shelving Material
PVC-Coated Wire
Product Type
Pharmacy and Vaccine Refrigerator
Application
Pharmacy, Vaccine
Alarm Type
Alarm Mute with Ring-Back, Alarm Validation, High Temperature, Low Temperature, Power Failure, Remote Alarm Contacts, Sensor Error
Number of Shelves
7
Door Lock Type
Keyed Lock
Condenser Type
Fin and Tube
Refrigerator Temperature - Maximum
10 Degrees C
Standards
cUL, ETL, ETL-C, NSF/ANSI 456, UL 471
Caster Configuration
Swivel
Refrigerant Type
R-290
Refrigerator Temperature - Minimum
1 Degrees C
Weight
241 lb
Current
3 A
Compressor Speed
3,500 RPM
Defrost Method
Cycle
Shelf Adjustability
Adjustable, Fixed
Number of Doors
1
Includes Probe Port
Yes
Control Type
Microprocessor
Probe Port Location
Back
Temperature Display
Yes
Wire Color
White

Description

Pharmacy and Vaccine Refrigerator, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 30 in, Overall Height 35 in, Overall Width 78 in, Voltage 110-120V AC, Color White, Door Hinge Right, Door Type Swing Solid, Number of Doors 1, Number of Shelves 7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews