Shop AMERICAN BIOTECH SUPPLY

PharmVaccineFridge, 35"H, Upright, Wht

  • Mfr # PH-ABT-NSF-S26S
  • Zoro # G323654987

product price: 
$
6,330.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Application
Pharmacy, Vaccine
Refrigerator Capacity
26 cu ft
Alarm Type
Alarm Mute with Ring-Back, Alarm Validation, High Temperature, Low Temperature, Power Failure, Remote Alarm Contacts, Sensor Error
Includes Alarm
Yes
Plug Type
NEMA 5-15
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PH-ABT-NSF-S26S
Zoro #
G323654987
UPC #
-
Country of Origin
China
Item
Pharmacy and Vaccine Refrigerator
Application
Pharmacy, Vaccine
Refrigerator Capacity
26 cu ft
Alarm Type
Alarm Mute with Ring-Back, Alarm Validation, High Temperature, Low Temperature, Power Failure, Remote Alarm Contacts, Sensor Error
Includes Alarm
Yes
Plug Type
NEMA 5-15
Shelving Material
PVC-Coated Wire
Refrigerator/Freezer Type
Refrigerator
Alarm Indicator Type
Audio and Visual
Condenser Type
Fin and Tube
Number of Doors
1
Refrigerator Temperature - Maximum
10 Degrees C
Compressor Speed
3,500 RPM
Total Capacity
26 cu ft
Refrigerator Temperature - Minimum
1 Degrees C
Door Lock Type
Keyed Lock
Interior Lighting Type
LED
Temperature Display
Yes
Probe Port Location
Back
Product Type
Pharmacy and Vaccine Refrigerator
Number of Shelves
5
Color
White
Features
Forced Air Technology
Includes Probe Port
Yes
Standards
cUL, ETL, ETL-C, NSF/ANSI 456, UL 471
Energy Usage
1.68 kWh/day
Current
3 A
Control Type
Microprocessor
Caster Configuration
Swivel
Refrigerant Type
R-290
Shelving Type
Wire
Weight
241 lb
Door Hinge
Right
Includes
Pharmacy Refrigerator/Freezer Tool Kit, Temperature Logs
Voltage
110-120V AC
Temperature Accuracy Tolerance
+/-0.7 Degrees C
Sound Level
49 dBA
Shelf Adjustability
Adjustable, Fixed
Defrost Method
Cycle
Door Type
Swing Glass
Wire Color
White

Dimensions

Overall Width
78 in
Probe Port Size
3/8 in
Cord Length
10 ft
Overall Height
35 in
Overall Depth
30 in
Fits Chest Size
Forced Air Technology

Description

Pharmacy and Vaccine Refrigerator, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 30 in, Overall Height 35 in, Overall Width 78 in, Voltage 110-120V AC, Color White, Door Hinge Right, Door Type Swing Glass, Number of Doors 1, Number of Shelves 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.