PouringSpout, 28"H, 2.25"W, 8"L, Rubber/Stl
- Mfr # ABS MWD 10
- Zoro # G011420276
product price:Â
$
1,563.99
/ea
Free Shipping & Returns
Key Features
Material
Rubber, Steel
Overall Height
28 in
Overall Length
8 in
Overall Width
2 1/4 in
Product Type
Pouring Spout
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ABS MWD 10
- Zoro #
- G011420276
- UPC #
- -
- Country of Origin
- China
- Item
- Pouring Spout
- Material
- Rubber, Steel
- Product Type
- Pouring Spout
- Compatible Product Type
- Tanks
- Shell Material
- Rubber, Steel
- Traction Material
- Rubber, Steel
Dimensions
- Overall Height
- 28 in
- Overall Length
- 8 in
- Overall Width
- 2 1/4 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Description
Liquid Dewar Manual Withdrawing Device
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.