Protective Shipping Carton
Mfr # ABS PSC 1
Zoro # G411420258
product price: $891.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Material
Aluminum
Overall Height
20 in
Overall Length
20 in
Overall Width
9 in
Includes
Carton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABS PSC 1
Zoro #
G411420258
UPC #
-
Country of Origin
China
Dimensions
Overall Height
20 in
Overall Length
20 in
Overall Width
9 in
Details
Item
Protective Shipping Carton
Material
Aluminum
Includes
Carton
Product Type
Protective Shipping Carton
Compatible Product Type
Tanks
Description
Protective Shipping Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.