Zoro Homepage

Protective Shipping Carton

  • Mfr # ABS PSC 3

  • Zoro # G511420318


product price: $963.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Overall Height
24 in
Overall Length
16 in
Overall Width
12 in
Includes
(5) Canisters, Shipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABS PSC 3
Zoro #
G511420318
UPC #
-
Country of Origin
China

Dimensions

Overall Height
24 in
Overall Length
16 in
Overall Width
12 in

Details

Item
Protective Shipping Carton
Material
Aluminum
Includes
(5) Canisters, Shipper
Product Type
Protective Shipping Carton
Compatible Product Type
Tanks

Description

Protective Shipping Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.