Refrigerator, 4.6 cu ft, 24-1/4"D, 23-3/4"W

  • Mfr # PH-ABT-HC-UCBI-0404-ADA

  • Zoro # G403513982


product price: $1,698.99
/ea
Additional $325.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
23 3/4 in
Includes
Leveling Legs, Magnetic Door Gasket
Overall Height
32 in
Overall Depth
24 1/2 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-ABT-HC-UCBI-0404-ADA
Zoro #
G403513982
UPC #
-
Country of Origin
China

Dimensions

Overall Width
23 3/4 in
Overall Height
32 in
Overall Depth
24 1/2 in
Refrigerator Interior Height
24 3/8 in
Refrigerator Interior Width
19 1/4 in
Refrigerator Interior Depth
17 1/2 in
Probe Port Size
3/8 in

Details

Item
Refrigerator
Includes
Leveling Legs, Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Undercounter
Door Type
Swing Solid
Features
Magnetic Door Gasket for Positive Seal
Total Capacity
4.6 cu ft
Number of Doors
1
Refrigerator Capacity
4.6 cu ft
Control Type
Microprocessor
Number of Shelves
3
Application
Pharmacy
Hz
60
Defrost
Cycle
Agency Compliance
c-UL, UL
Application - Laboratory Refrigerator/Freezer
Pharmacy
Product Type
Lab Refrigerator
Amps
1.74
Refrigerator Temperature Range (F)
36 Degrees to 46 Degrees
Refrigerator Temperature Range (C)
2 Degrees to 8 Degrees
Door Hinge
Right
Laboratory Refrigerator/Freezer Item
Refrigerator
Door Material
Solid
Refrigerator Capacity (Cu.-Ft.)
4.6 cu ft
Green Certification or Other Recognition
AP Certified Nontoxic
Door Lock Type
Keyed Lock
Shelf Adjustability
Adjustable
Refrigerator Temperature - Maximum
7 Degrees C
Weight
97 lb
Frequency
60 Hz
Refrigerator Temperature - Minimum
2 Degrees C
Alarm Indicator Type
Audio and Visual
Energy Usage
1.15 kWh/day
Standards
ADA, Energy Star Certified, UL/CUL
Alarm Type
Temperature
Includes Alarm
Yes
Interior Lighting Type
LED
Plug Type
NEMA 5-15
Refrigerator/Freezer Type
Refrigerator
Defrost Method
Cycle
Condenser Type
Hermetic
Refrigerant Type
R-600a
Temperature Accuracy Tolerance
+/-1 Degrees C
Compressor Speed
3,500 RPM
Current
1.74 A
Door Insulation Material
HDU
Includes Probe Port
Yes
Temperature Display
Yes

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Undercounter, Refrigerator Capacity (Cu.-Ft.) 4.6 cu ft, Freezer Capacity (Cu.-Ft.) Not Applicable, Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees , Overall Depth 24 1/2 in, Overall Height 32 in, Overall Width 23 3/4 in, Defrost Cycle, Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees , Amps 1.74, Hz 60, Voltage 115V, Color White, Door Hinge Right

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.