Refrigerator, 5.2 cu ft, 32-1/8"H, 23-3/4"W

  • Mfr # PH-ABT-HC-UCFS-0504

  • Zoro # G303513990


product price: $1,637.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Overall Width
23 3/4 in
Includes
Leveling Legs, Magnetic Door Gasket
Overall Height
32 1/8 in
Overall Depth
24 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PH-ABT-HC-UCFS-0504
Zoro #
G303513990
UPC #
-
Country of Origin
China

Dimensions

Overall Width
23 3/4 in
Overall Height
32 1/8 in
Overall Depth
24 in
Refrigerator Interior Width
19 7/8 in
Refrigerator Interior Depth
16 in
Probe Port Size
3/8 in
Refrigerator Interior Height
26 3/4 in

Details

Item
Refrigerator
Includes
Leveling Legs, Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Undercounter
Door Type
Swing Solid
Features
Magnetic Door Gasket for Positive Seal
Total Capacity
5.2 cu ft
Number of Doors
1
Refrigerator Capacity
5.2 cu ft
Control Type
Microprocessor
Number of Shelves
3
Hz
60
Door Hinge
Right
Laboratory Refrigerator/Freezer Item
Refrigerator
Defrost
Cycle
Door Material
Solid
Refrigerator Temperature Range (F)
36 Degrees to 46 Degrees
Refrigerator Temperature Range (C)
2 Degrees to 8 Degrees
Refrigerator Capacity (Cu.-Ft.)
5.2 cu ft
Agency Compliance
c-UL, UL
Application
Pharmacy
Application - Laboratory Refrigerator/Freezer
Pharmacy
Amps
1.3
Product Type
Lab Refrigerator
Green Certification or Other Recognition
AP Certified Nontoxic
Interior Lighting Type
LED
Compressor Speed
3,500 RPM
Includes Alarm
Yes
Refrigerant Type
R-600a
Alarm Type
Temperature
Refrigerator Temperature - Minimum
2 Degrees C
Refrigerator Temperature - Maximum
7 Degrees C
Shelf Adjustability
Adjustable
Current
1.3 A
Temperature Display
Yes
Temperature Accuracy Tolerance
+/-1 Degrees C
Frequency
60 Hz
Weight
93 lb
Condenser Type
Hermetic
Includes Probe Port
Yes
Standards
UL/CUL
Refrigerator/Freezer Type
Refrigerator
Alarm Indicator Type
Audio and Visual
Door Insulation Material
HDU
Plug Type
NEMA 5-15
Defrost Method
Cycle
Door Lock Type
Keyed Lock

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Undercounter, Refrigerator Capacity (Cu.-Ft.) 5.2 cu ft, Freezer Capacity (Cu.-Ft.) Not Applicable, Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees , Overall Depth 24 in, Overall Height 32 1/8 in, Overall Width 23 3/4 in, Defrost Cycle, Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees , Amps 1.3, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.