Refrigerator, 72 cu ft, 83-1/4" H, 81" W

  • Mfr # ABT-HC-SSP-72

  • Zoro # G203513984


product price: $6,904.47
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.

Key Features

Overall Width
6 3/4 ft
Includes
Magnetic Door Gasket
Overall Height
7 ft
Overall Depth
35 3/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-SSP-72
Zoro #
G203513984
UPC #
-
Country of Origin
China

Dimensions

Overall Width
6 3/4 ft
Overall Height
7 ft
Overall Depth
35 3/4 in
Refrigerator Interior Width
6 1/4 ft
Probe Port Size
3/4 in
Refrigerator Interior Height
4 3/8 ft
Refrigerator Interior Depth
24 5/8 in

Details

Item
Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Features
Magnetic Door Gaskets for Positive Seal
Total Capacity
72 cu ft
Number of Doors
3
Refrigerator Capacity
72 cu ft
Control Type
Microprocessor
Number of Shelves
9
Agency Compliance
ETL
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Amps
7.5
Refrigerator Capacity (Cu.-Ft.)
72 cu ft
Door Material
Stainless Steel
Defrost
Cycle
Product Type
Lab Refrigerator
Application
Pharmacy
Hz
60
Door Hinge
Right
Application - Laboratory Refrigerator/Freezer
Pharmacy
Laboratory Refrigerator/Freezer Item
Refrigerator
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Green Certification or Other Recognition
AP Certified Nontoxic
Alarm Indicator Type
Audio and Visual
Interior Material
Aluminum
Refrigerator Temperature - Minimum
1 Degrees C
Shelf Adjustability
Adjustable
Includes Probe Port
Yes
Refrigerant Type
R-290
Includes Alarm
Yes
Interior Lighting Type
LED
Weight
605 lb
Condenser Type
Hermetic
Current
7.5 A
Temperature Accuracy Tolerance
+/-1 Degrees C
Door Lock Type
Keyed Lock
Refrigerator Temperature - Maximum
10 Degrees C
Plug Type
NEMA 5-15
Frequency
60 Hz
Temperature Display
Yes
Refrigerator/Freezer Type
Refrigerator
Alarm Type
Temperature
Standards
ETL
Caster Configuration
(6) Swivels
Defrost Method
Cycle
Compressor Speed
3,500 RPM

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 72 cu ft, Freezer Capacity (Cu.-Ft.) Not Applicable, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Overall Depth 35 3/4 in, Overall Height 7 ft, Overall Width 6 3/4 ft, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Amps 7.5, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.