Refrigerator, 72 cu ft, 83-1/4" H, 81" W

  • Mfr # PH-ABT-HC-SSP-72G

  • Zoro # G803513988


product price: $7,253.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
6 3/4 ft
Includes
Magnetic Door Gasket
Overall Height
7 ft
Overall Depth
35 3/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-ABT-HC-SSP-72G
Zoro #
G803513988
UPC #
-
Country of Origin
China

Dimensions

Overall Width
6 3/4 ft
Overall Height
7 ft
Overall Depth
35 3/4 in
Refrigerator Interior Depth
24 5/8 in
Refrigerator Interior Width
6 1/4 ft
Refrigerator Interior Height
4 3/8 ft
Probe Port Size
3/4 in

Details

Item
Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Glass
Features
Forced Draft Air Circulation
Total Capacity
72 cu ft
Number of Doors
3
Refrigerator Capacity
72 cu ft
Control Type
Microprocessor
Number of Shelves
12
Refrigerator Capacity (Cu.-Ft.)
72 cu ft
Application
Pharmacy
Product Type
Lab Refrigerator
Laboratory Refrigerator/Freezer Item
Refrigerator
Hz
60
Door Material
Glass, Stainless Steel
Refrigerator Temperature Range (C)
2 Degrees to 8 Degrees
Application - Laboratory Refrigerator/Freezer
Pharmacy
Defrost
Cycle
Agency Compliance
ETL
Amps
7.5
Refrigerator Temperature Range (F)
36 Degrees to 46 Degrees
Green Certification or Other Recognition
AP Certified Nontoxic
Includes Alarm
Yes
Includes Probe Port
Yes
Door Lock Type
Keyed Lock
Frequency
60 Hz
Compressor Speed
3,500 RPM
Standards
ETL
Condenser Type
Hermetic
Weight
725 lb
Alarm Indicator Type
Audio and Visual
Refrigerator/Freezer Type
Refrigerator
Temperature Accuracy Tolerance
+/-1 Degrees C
Shelf Adjustability
Adjustable
Refrigerator Temperature - Maximum
7 Degrees C
Refrigerant Type
R-290
Caster Configuration
(6) Swivels
Interior Lighting Type
LED
Defrost Method
Cycle
Temperature Display
Yes
Refrigerator Temperature - Minimum
2 Degrees C
Alarm Type
Temperature
Current
7.5 A
Plug Type
NEMA 5-15
Interior Material
Aluminum

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 72 cu ft, Freezer Capacity (Cu.-Ft.) Not Applicable, Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees , Overall Depth 35 3/4 in, Overall Height 7 ft, Overall Width 6 3/4 ft, Defrost Cycle, Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees , Amps 7.5, Hz 60, Voltage 115V, Color White, Door Type Swing Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.