Zoro Homepage

Refrigerator, 77-1/4" H, 49 cu. ft., 9A

  • Mfr # PH-ABT-HC-SSP-49

  • Zoro # G5418546


product price: $5,898.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
4 1/2 ft
Includes
Magnetic Door Gasket
Overall Height
7 ft
Overall Depth
35 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-ABT-HC-SSP-49
Zoro #
G5418546
UPC #
-
Country of Origin
China

Dimensions

Overall Width
4 1/2 ft
Overall Height
7 ft
Overall Depth
35 in
Depth
32-7/8"
Height
77-1/4"
Width
54"
Cord Length
7 ft
Refrigerator Interior Depth
23 1/2 in
Refrigerator Interior Height
4 3/8 ft
Probe Port Size
3/8 in
Refrigerator Interior Width
4 1/2 ft

Details

Item
Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
Silver
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Features
Freestanding Thermometer with 3 yr Certificate of Calibration, Microprocessor Temperature Controller
Total Capacity
49 cu ft
Number of Doors
2
Refrigerator Capacity
49 cu ft
Control Type
Microprocessor
Number of Shelves
6
Hz
60
Application - Laboratory Refrigerator/Freezer
Pharmacy
Door Hinge
Left and Right
Door Material
Stainless Steel
Amps
9
Refrigerator Temperature Range (F)
36 Degrees to 46 Degrees
Type
Select Pharmacy Stainless Steel Door
Agency Compliance
ETL, UL
Defrost
Cycle
Refrigerator Temperature Range (C)
2 Degrees to 8 Degrees
Application
Pharmacy
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Refrigerator Capacity (Cu.-Ft.)
49 cu ft
Laboratory Refrigerator/Freezer Item
Refrigerator
Refrigerator Temperature - Maximum
7 Degrees C
Includes Alarm
Yes
Current
4.5 A
Weight
400 lb
Caster Configuration
Swivel
Product Type
Lab Refrigerator
Temperature Display
Yes
Shelf Adjustability
Adjustable
Refrigerator Temperature - Minimum
2 Degrees C
Defrost Method
Cycle
Alarm Type
Temperature
Condenser Type
Hermetic
Plug Type
NEMA 5-15
Door Lock Type
Keyed Lock
Door Insulation Material
HDU
Standards
ETL
Includes Probe Port
Yes
Temperature Accuracy Tolerance
+/-1 Degrees C
Refrigerant Type
R-290
Alarm Indicator Type
Audio and Visual
Compressor Speed
3,500 RPM
Frequency
60 Hz
Refrigerator/Freezer Type
Refrigerator
Interior Material
Stainless Steel

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 49 cu ft, Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees , Overall Depth 35 in, Overall Height 7 ft, Overall Width 4 1/2 ft, Defrost Cycle, Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees , Amps 9, Hz 60, Voltage 115V, Color Silver, Door Hinge Left and Right, Door Type Swing Solid, Door Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.