Zoro Homepage

Refrigerator, 77" H, 16 cu. ft., 6A

  • Mfr # PH-ABT-HC-16G

  • Zoro # G5418388


product price: $5,515.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Overall Width
25 in
Includes
Magnetic Door Gasket
Overall Height
6 5/8 ft
Overall Depth
29 3/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-ABT-HC-16G
Zoro #
G5418388
UPC #
-
Country of Origin
China

Dimensions

Overall Width
25 in
Overall Height
6 5/8 ft
Overall Depth
29 3/4 in
Height
77"
Cord Length
6 ft
Depth
29-3/4"
Width
25"
Refrigerator Interior Height
4 ft
Refrigerator Interior Depth
19 1/2 in
Probe Port Size
3/8 in
Refrigerator Interior Width
20 in

Details

Item
Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Glass
Features
(2) Additional Shelves for Single Door, (4) Additional Shelves for Double Door, Microprocessor Temperature Controller
Total Capacity
16 cu ft
Number of Doors
1
Refrigerator Capacity
16 cu ft
Control Type
Microprocessor
Number of Shelves
5
Amps
6
Door Hinge
Right
Application
Pharmacy
Application - Laboratory Refrigerator/Freezer
Pharmacy
Type
Standard Pharmacy Door
Refrigerator Temperature Range (C)
2 Degrees to 8 Degrees
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Refrigerator Temperature Range (F)
36 Degrees to 46 Degrees
Agency Compliance
ETL, UL
Defrost
Cycle
Door Material
Glass
Laboratory Refrigerator/Freezer Item
Refrigerator
Hz
60
Refrigerator Capacity (Cu.-Ft.)
16 cu ft
Current
3 A
Refrigerator Temperature - Maximum
7 Degrees C
Interior Lighting Type
LED
Alarm Type
Temperature
Weight
243 lb
Condenser Type
Hermetic
Shelf Adjustability
Adjustable
Temperature Display
Yes
Includes Probe Port
Yes
Includes Battery Back-Up
Yes
Caster Configuration
Swivel
Door Exterior Material
Powder Coated Steel
Interior Material
Steel
Temperature Accuracy Tolerance
+/-1 Degrees C
Alarm Indicator Type
Audio and Visual
Standards
ETL
Refrigerator Temperature - Minimum
2 Degrees C
Refrigerator/Freezer Type
Refrigerator
Door Lock Type
Keyed Lock
Defrost Method
Cycle
Compressor Speed
3,500 RPM
Refrigerant Type
R-290
Product Type
Lab Refrigerator
Frequency
60 Hz
Includes Alarm
Yes
Plug Type
NEMA 5-15

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 16 cu ft, Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees , Overall Depth 29 3/4 in, Overall Height 6 5/8 ft, Overall Width 25 in, Defrost Cycle, Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees , Amps 6, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Glass, Door Material Glass, Number of Doors 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.