Zoro Homepage

Refrigerator, 79-3/4" H, 23 cu. ft., 6A

  • Mfr # PH-ABT-HC-23G

  • Zoro # G5418360


product price: $6,085.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
26 7/8 in
Includes
Magnetic Door Gasket
Overall Height
6 3/4 ft
Overall Depth
34 3/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-ABT-HC-23G
Zoro #
G5418360
UPC #
-
Country of Origin
China

Dimensions

Overall Width
26 7/8 in
Overall Height
6 3/4 ft
Overall Depth
34 3/4 in
Cord Length
6 ft
Width
26-7/8"
Depth
34-3/4"
Height
79-3/4"
Refrigerator Interior Height
4 3/8 ft
Refrigerator Interior Depth
25 1/4 in
Refrigerator Interior Width
22 in
Probe Port Size
3/8 in

Details

Item
Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Glass
Features
(2) Additional Shelves for Single Door, (4) Additional Shelves for Double Door, Microprocessor Temperature Controller
Total Capacity
23 cu ft
Number of Doors
1
Refrigerator Capacity
23 cu ft
Control Type
Microprocessor
Number of Shelves
6
Defrost
Cycle
Application - Laboratory Refrigerator/Freezer
Pharmacy
Laboratory Refrigerator/Freezer Item
Refrigerator
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Agency Compliance
c-UL, UL
Door Hinge
Right
Refrigerator Capacity (Cu.-Ft.)
23 cu ft
Amps
6
Type
Standard Pharmacy Door
Refrigerator Temperature Range (C)
2 Degrees to 8 Degrees
Refrigerator Temperature Range (F)
36 Degrees to 46 Degrees
Hz
60
Door Material
Glass
Application
Pharmacy
Temperature Accuracy Tolerance
+/-1 Degrees C
Current
3 A
Alarm Indicator Type
Audio and Visual
Includes Probe Port
Yes
Interior Material
Steel
Defrost Method
Cycle
Caster Configuration
Swivel
Compressor Speed
3,500 RPM
Refrigerator/Freezer Type
Refrigerator
Plug Type
NEMA 5-15
Temperature Display
Yes
Refrigerator Temperature - Maximum
7 Degrees C
Interior Lighting Type
LED
Refrigerant Type
R-290
Includes Battery Back-Up
Yes
Standards
ETL
Shelf Adjustability
Adjustable
Door Lock Type
Keyed Lock
Includes Alarm
Yes
Door Exterior Material
Powder Coated Steel
Refrigerator Temperature - Minimum
2 Degrees C
Condenser Type
Hermetic
Product Type
Lab Refrigerator
Alarm Type
Temperature
Weight
296 lb
Frequency
60 Hz

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 23 cu ft, Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees , Overall Depth 34 3/4 in, Overall Height 6 3/4 ft, Overall Width 26 7/8 in, Defrost Cycle, Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees , Amps 6, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Glass, Door Material Glass, Number of Doors 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.