Zoro Homepage

Refrigerator, 79-3/4" H, 26 cu. ft., 6A

  • Mfr # PH-ABT-HC-26S

  • Zoro # G5418336


product price: $6,098.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
28 3/8 in
Includes
Magnetic Door Gasket
Overall Height
6 3/4 ft
Overall Depth
36 1/2 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-ABT-HC-26S
Zoro #
G5418336
UPC #
-
Country of Origin
China

Dimensions

Overall Width
28 3/8 in
Overall Height
6 3/4 ft
Overall Depth
36 1/2 in
Depth
36-1/2"
Width
28-3/8"
Height
79-3/4"
Cord Length
6 ft
Refrigerator Interior Height
4 3/8 ft
Probe Port Size
3/8 in
Refrigerator Interior Depth
28 in
Refrigerator Interior Width
23 3/4 in

Details

Item
Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Features
(2) Additional Shelves for Single Door, (4) Additional Shelves for Double Door, Microprocessor Temperature Controller
Total Capacity
26 cu ft
Number of Doors
1
Refrigerator Capacity
26 cu ft
Control Type
Microprocessor
Number of Shelves
6
Application
Pharmacy
Hz
60
Laboratory Refrigerator/Freezer Item
Refrigerator
Defrost
Cycle
Refrigerator Temperature Range (F)
36 Degrees to 46 Degrees
Refrigerator Temperature Range (C)
2 Degrees to 8 Degrees
Amps
6
Type
Select Pharmacy Door
Agency Compliance
c-UL, UL
Refrigerator Capacity (Cu.-Ft.)
26 cu ft
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Application - Laboratory Refrigerator/Freezer
Pharmacy
Door Material
Solid
Door Hinge
Right
Includes Alarm
Yes
Interior Material
Steel
Current
3 A
Product Type
Lab Refrigerator
Condenser Type
Hermetic
Door Lock Type
Keyed Lock
Plug Type
NEMA 5-15
Refrigerator Temperature - Maximum
7 Degrees C
Includes Probe Port
Yes
Refrigerant Type
R-290
Door Exterior Material
Powder Coated Steel
Compressor Speed
3,500 RPM
Frequency
60 Hz
Temperature Display
Yes
Refrigerator/Freezer Type
Refrigerator
Alarm Type
Temperature
Interior Lighting Type
LED
Shelf Adjustability
Adjustable
Alarm Indicator Type
Audio and Visual
Defrost Method
Cycle
Weight
235 lb
Temperature Accuracy Tolerance
+/-1 Degrees C
Caster Configuration
Swivel
Refrigerator Temperature - Minimum
2 Degrees C
Includes Battery Back-Up
Yes
Standards
ETL

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 26 cu ft, Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees , Overall Depth 36 1/2 in, Overall Height 6 3/4 ft, Overall Width 28 3/8 in, Defrost Cycle, Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees , Amps 6, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Solid, Door Material Solid, Number of Doors 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.